Shop Watts
Main product image of 3/4" 8P, Hose Connection Plastic Vacuum Breaker
Magnifying glass
Hover image to zoom

3/4" 8P, Hose Connection Plastic Vacuum Breaker

Brand:
Watts
SKU:
0061868
Rating:
(0)
Q&A:
(1)
3/4" 8P, Hose Connection Plastic Vacuum Breaker
Magnifying glass
Hover image to zoom
$23.74 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Thermoplastic
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
FNPT Hose x MNPT Hose Connection
Product Highlight: Finish
Thermoplastic
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Series 8P Hose Connection Vacuum Breakers permit the attachment of portable hoses to hose thread faucets and prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of a corrosion-resistant thermoplastic body construction, stainless steel working parts, a rubber diaphragm and disc, a draining stem, and a break-away set screw for tamper-resistant installations. Series 8P is ideal for inside and outside, health hazard installations requiring non-continuous pressure such as service sinks, swimming pools, photo developing tanks, laundry tubs, wash racks, dairy barns, marinas, and general outside gardening uses. Check with local inspection authorities for installation requirements. Maximum Pressure:125psi (8.6 bar).

Specs

–
Finish:

Thermoplastic

Application:

Plumbing

Size:

3/4"

Material:

Thermoplastic

Max Pressure (PSI):

125

Max Temp (F):

180°F

Connection Type:

FNPT Hose x MNPT Hose

Height:

1-3/4"

Width:

1-3/8"

Features:

Non-Removable

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Material
Max Pressure (PSI)
Max Temp (F)
CURRENT ITEM
Product Image of 3/4" 8P, Hose Connection Plastic Vacuum Breaker
3/4" 8P, Hose Connection Plastic Vacuum Breaker
SKU: 0061868
Plumbing
3/4"
Thermoplastic
125
180°F
Plumbing
3/4"
Brass
125
180°F
3/4" Lead Free 8AC, Hose Connection Chrome Finish Vacuum Breaker
SKU: 0792092
Plumbing
3/4"
Chrome Plated Brass
125
180°F

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this work for a shower hose

Asked by Lynn 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes so long as it is a standard, male garden hose threaded connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy