Shop Watts
Main product image of 3/4" Lead Free 8A, Hose Connection Vacuum Breaker
Magnifying glass
Hover image to zoom

3/4" Lead Free 8A, Hose Connection Vacuum Breaker

Brand:
Watts
SKU:
0792091
Rating:
(0)
Q&A:
(0)
3/4" Lead Free 8A, Hose Connection Vacuum Breaker
Magnifying glass
Hover image to zoom
$97.85 each
In Stock
In Stock
Get 5 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
FNPT Hose x MNPT Hose Connection
Product Highlight: Finish
Natural Brass

Description

–
**Lead Free

Series 8 Hose Connection Vacuum Breakers permit the attachment of portable hoses to hose thread faucets and prevent the reverse flow of polluted water into the potable water supply due to backsiphonage.
It consists of a brass body construction, stainless steel working parts, and a rubber diaphragm and disc. Series 8 is ideal for inside and outside, health hazard installations requiring non-continuous pressure such as service sinks, swimming pools, photo developing tanks, laundry tubs, wash racks, dairy barns, marinas, and general outside gardening uses. Check with local inspection authorities for installation requirements.
Maximum Pressure:125psi (8.6 bar).

Specs

–
Finish:

Natural Brass

Application:

Plumbing

Size:

3/4"

Material:

Brass

Max Pressure (PSI):

125

Max Temp (F):

180°F

Connection Type:

FNPT Hose x MNPT Hose

Height:

1-1/2"

Width (Inches):

1-1/2"

Features:

Non-Removable

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Material
Max Pressure (PSI)
Max Temp (F)
CURRENT ITEM
Product Image of 3/4" Lead Free 8A, Hose Connection Vacuum Breaker
3/4" Lead Free 8A, Hose Connection Vacuum Breaker
SKU: 0792091
Plumbing
3/4"
Brass
125
180°F
Plumbing
3/4"
Chrome Plated Brass
125
180°F
3/4" Lead Free NF8 Hose Connection Vacuum Breaker
SKU: 0792093
Plumbing
3/4"
Brass
125
180°F
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy