Shop Watts
Main product image of LFN9CD 3/4" Field Testable Hose Connection Backflow Preventer (Lead Free)
Magnifying glass
Hover image to zoom

LFN9CD 3/4" Field Testable Hose Connection Backflow Preventer (Lead Free)

Brand:
Watts
SKU:
0792099
Rating:
(0)
Q&A:
(0)
LFN9CD 3/4" Field Testable Hose Connection Backflow Preventer (Lead Free)
Magnifying glass
Hover image to zoom
$288.37 each
In Stock
In Stock
Get 7 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
FNPT Hose x MNPT Hose Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
**Lead Free

Overview
The LFN9-CD is designed to prevent high hazard backsiphonage backflow and low-head backpressure (10ft. or less) from contaminating the potable water supply. The LFN9-CD is ideally suited to prevent backflow associated with hose connections and may be screwed directly to the sill cock, yard hydrant or wall hydrant. Typical installations include service sinks, chemical dispensers, sill cocks and frost proof hydrants.

Watts LFN9-CD features include two independently operating rubber and stainless steel check valves with an atmospheric vent located between the check valves. In the event of fouling of the downstream check valve, leakage would be vented to atmosphere, thereby, providing a visual indication of failure. The integrity of the check valves can also be verified by performing the field test procedure included with the LFN9-CD. The LFN9- CD features Lead Free* construction to comply with the Lead Free installation requirements.

Features
  • Exclusive "Non-removable" design eliminates the need for break-away set screw
  • Center-guided check valves for repeatable seating
  • In-line field testable - no special gauges required
  • Manually drainable for freeze protection
  • Durable brass body with stainless steel checks for corrosion resistance
  • Streamlined design for low pressure drop
  • Can be installed vertically or horizontally
  • Positive backsiphonage protection
  • Maximum Pressure: 125psi (8.6 bar)

Specs

–
Application:

Plumbing

Size:

3/4"

Material:

Brass

Max Pressure (PSI):

125

Max Temp (F):

180°F

Connection Type:

FNPT Hose x MNPT Hose

Height:

2-13/16"

Width (Inches):

1-1/2"

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Material
Max Pressure (PSI)
Max Temp (F)
Plumbing
3/4"
Brass
125
180°F
Plumbing
3/4"
Brass
125
180°F
Plumbing
3/4"
Chrome Plated Brass
125
180°F
Plumbing
3/4"
Brass
125
180°F
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy