Apply to be a TradeMaster!
Main product image of PLT-20, 8.5 Gallon Potable Water Expansion Tank
Magnifying glass
Hover image to zoom

PLT-20, 8.5 Gallon Potable Water Expansion Tank

Brand:
Watts
SKU:
0067372
Rating:
(0)
Q&A:
(0)
PLT-20, 8.5 Gallon Potable Water Expansion Tank
Magnifying glass
Hover image to zoom
$529.76 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
8.5 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Type
Male
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
This potable water expansion tank is used on gas, oil, or electric, direct-fired, residential water heater and hot water storage tank applications to absorb the increased volume of water created by thermal expansion. It also maintains balanced pressure throughout the water supply system by keeping system pressure below the T&P relief valve setting. This field-adjustable steel tank is air pre-charged at 20 psi, volume 8.5 gallons, designed with an FDA-approved polypropylene liner and Butyl rubber diaphragm, copper-lined steel, and 3/4 inch male inlet connection. An expansion membrane prevents air-to-water contact in the tank ensuring a long system life. IAPMO listed and ANSI/NSF 61 certified. The maximum pressure is 150 psi (10 bar).

Features
  • Prevents over-pressure caused by thermal expansion
  • Air pre-charge at 20 psi
  • 3/4 IN male connection
  • Butyl rubber diaphragm

Specs

–
Inlet Type:

Male

Tank Volume:

8.5 Gallons

Application:

Plumbing

Lead Free:

Yes

Max Pressure (PSI):

150

Max Accepted Volume:

7.10 Gallons

Connection Size:

3/4"

Product Type:

Expansion Tank

Max Temp (F):

200°F

Material:

Steel

Volume:

8.5 Gallons

Min Pressure (PSI):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy