The Day Savers – A National Tradesmen Day Contest
Main product image of PLT-12, 4.5 Gallon Potable Water Expansion Tank
Magnifying glass
Hover image to zoom

PLT-12, 4.5 Gallon Potable Water Expansion Tank

Brand:
Watts
SKU:
0067371
Rating:
(5)
Q&A:
(0)
PLT-12, 4.5 Gallon Potable Water Expansion Tank
Magnifying glass
Hover image to zoom
$192.53 each
In Stock
In Stock
Get 20 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Tank Volume
4.5 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Diameter (Inches)
10-1/2" Diameter

Description

Series PLT Potable Water Expansion Tanks are designed to absorb the increased volume of water created by thermal expansion and to maintain balanced pressure throughout the potable water supply system. Series PLT tanks feature a pre-pressurized steel tank with an expansion membrane that prevents contact of the water with the air in the tank. This prevents loss of air to the water and ensures long and trouble-free life for the system. These tanks may be used with all types of Direct Fired Hot Water Heaters (gas, oil or electric) and hot water storage tanks. IAPMO listed and ANSI/NSF 61 certified. Maximum Pressure: 150psi (10 bar).

Features:
  • Rugged flexible butyl diaphragm
  • Field adjustable pre-charge
  • In-line and free standing models
  • Can be used with most standard hot water heaters and storage tanks

Specs

Tank Volume:

4.5 Gallons

Max Pressure (PSI):

150

Max Temp (F):

200°F

Connection Size:

3/4"

Connection Type:

MNPT

Diameter (Inches):

10-1/2"

Length (Inches):

13-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" FIP Brass Tee (Lead Free)
SKU: BRT075
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

These were perfect for replacement on my system

I replace these 2 expansion tanks in no time and they worked as advertised.
Sarge
Salt Lake City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product - fast shipping

good product, affordable price, and works as it should.
..
Columbus OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Installed on a Hot water heater, well made, does it's job.
JC
Miller Place NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New expansion tank solved the problem

The new Watts expansion tank for use with potable water solved the problem. The membrane in the original expansion tank apparently became stiff and inflexible, causing the system water pressure to exceed the relief valve pressure setting.
Do It Yourself plumber
Flagstaff, AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product with thorough instructions

Product arrived in excellent condition. Paperwork included with the product and at Supply House made it very easy to choose the right size. Installed the unit horizontally, which is approved for the Watts units. Not all expansion tanks approve of a horizontal installation.
Satisfied Buyer
Idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy