Apply to be a TradeMaster!
Main product image of UL-1-IPS 1-1/4" Radiator Union Elbow
Magnifying glass
Hover image to zoom

UL-1-IPS 1-1/4" Radiator Union Elbow

Brand:
Watts
SKU:
0067631
Rating:
(0)
Q&A:
(0)
UL-1-IPS 1-1/4" Radiator Union Elbow
Magnifying glass
Hover image to zoom
$230.28 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x MNPT Union Connection

Description

–
  • Series UL-1 has thread x male union connections
  • Constructed of heavy duty bronze
  • Male union
  • Each union elbow is pressure tested
  • Working Pressure Non-Shock
  • Saturated Steam 15psi
  • Hot Water 60ps
  • Elbow: Bronze
  • Nut: Bronze
  • Tailpiece: Forged Brass

Specs

–
Size:

1-1/4"

Material:

Bronze

Connection Method:

Threaded

Connection Type:

FNPT x MNPT Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy