Apply to be a TradeMaster!
Main product image of PIPF-S 1-1/4" Solder Isolation Pump Flange, Purge Port and Swivel Flange
Magnifying glass
Hover image to zoom

PIPF-S 1-1/4" Solder Isolation Pump Flange, Purge Port and Swivel Flange

Brand:
Watts
SKU:
0067795
Rating:
(0)
Q&A:
(0)
PIPF-S 1-1/4" Solder Isolation Pump Flange, Purge Port and Swivel Flange
Magnifying glass
Hover image to zoom
$163.73 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass

Description

–
0067795 is a PIPF-S 1-1/4" Solder Isolation Pump Flange, Purge Port and Swivel Flange manufactured by Watts.

Specs

–
Connection Type:

C x C

Size:

1-1/4"

Material:

Brass

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy