Apply to be a TradeMaster!
Main product image of 1" Female Meter Thread Swivel Inlet x 3/4" Union MNPT Outlet Dual Check Valve Backflow Preventer, LF7R10-U3 (Lead Free)
Magnifying glass
Hover image to zoom

1" Female Meter Thread Swivel Inlet x 3/4" Union MNPT Outlet Dual Check Valve Backflow Preventer, LF7R10-U3 (Lead Free)

Brand:
Watts
SKU:
0072208
Rating:
(0)
Q&A:
(0)
1" Female Meter Thread Swivel Inlet x 3/4" Union MNPT Outlet Dual Check Valve Backflow Preventer, LF7R10-U3 (Lead Free)
Magnifying glass
Hover image to zoom
$160.73 each
In Stock
In Stock
Get 56 Thu, Nov 19
Size: 
1" x 3/4"
Connection Type: 
Female Meter x Union MNPT

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Meter x Union MNPT Connection

Description

–
This 1 IN female meter thread swivel by 3/4 IN union male NPT, lead free dual check valve backflow preventer helps prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. The valve consists of a lead free brass body construction, with two plastic replaceable check valves, and stainless steel springs. It is designed for non-health hazard residential water system containment, continuous pressure applications and is to be installed immediately downstream of the residential water meter, in a vertical or horizontal position. The minimum working pressure is 10 psi (69 kPa) and maximum working pressure is 175 psi (12 bar).

Features
  • Lead free brass body for durability
  • Can be installed vertically or horizontally
  • Compact design
  • Meets ANSI/ASSE Standard 1024

Specs

–
Connection Type:

Female Meter x Union MNPT

Lead Free:

Yes

Size:

1" x 3/4"

Max Pressure (PSI):

175

Connection Method:

Threaded

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy