Shop Watts
Main product image of 1" x 3/4" LF7R10-U2L Dual Check Valve, 4-1/2" Length, Lead Free (Female Meter x FNPT)
Magnifying glass
Hover image to zoom

1" x 3/4" LF7R10-U2L Dual Check Valve, 4-1/2" Length, Lead Free (Female Meter x FNPT)

Brand:
Watts
SKU:
0072207
Rating:
(0)
Q&A:
(0)
1" x 3/4" LF7R10-U2L Dual Check Valve, 4-1/2" Length, Lead Free (Female Meter x FNPT)
Magnifying glass
Hover image to zoom
$174.61 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Connection Type
Female Meter x Union FNPT Connection

Description

–
This 1" female meter thread swivel by 3/4" union female NPT, lead free dual check valve backflow preventer helps prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. The valve consists of a lead free brass body construction, with two plastic replaceable check valves, and stainless steel springs. It is designed for non-health hazard residential water system containment, continuous pressure applications and is to be installed immediately downstream of the residential water meter, in a vertical or horizontal position. The minimum working pressure is 10 psi (69 kPa) and maximum working pressure is 175 psi (12 bar).

Features:
  • Lead free brass body for durability
  • Meets ANSI/ASSE Standard 1024
  • Compact design
  • Can be installed vertically or horizontally

Specs

–
Connection Type:

Female Meter x Union FNPT

Size:

1" x 3/4"

Material:

Brass

Connection Method:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy