Shop Watts
Main product image of 1/2" LF1XL-4 T&P Relief Valve, Lead Free (150 psi)
Magnifying glass
Hover image to zoom

1/2" LF1XL-4 T&P Relief Valve, Lead Free (150 psi)

Brand:
Watts
SKU:
0121325
Rating:
(12)
Q&A:
(0)
1/2" LF1XL-4 T&P Relief Valve, Lead Free (150 psi)
Magnifying glass
Hover image to zoom
$81.86 each
In Stock
In Stock
Get 34 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
210°F

Description

Series 1L, 1XL Temperature and Pressure Relief Valves are used in water heater and hot water storage tank applications to provide automatic temperature and pressure protection to hot water supply tanks and hot water heaters up to 15,000 BTU/hr. They feature a bronze body with NPT threaded male inlet and NPT threaded female outlet connections, unique thermostat with special thermo-bonded coating and test lever. Series 1L, 1XL are CSA listed. Model 1L has 2 in. (50mm) thermostat and a test lever. Model 1XL has an extension thermostat.

Features
  • A.S.M.E. Rated, CSA Listed
  • Features a unique thermostat with special thermo-bonded coating
  • An all bronze body
  • Stainless steel spring
  • Thermostat is accurate and proven. Exclusively designed and manufactured by Watts

Specs

Pressure Set Point:

150 psi

Size:

1/2"

Thermostat Length:

4"

CSA Rating (BTU/HR):

15000

Lead Free:

Yes

Temperature Range (F):

210°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.75 out of 12 reviews
100% would recommend this product
4.75
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Just what I needed.

New, quality product as advertised. This was pressure/temp safety release valve on my motor home water heater. Couldn't find a replacement locally. Price was reasonable and shipping was prompt.
John
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, excellent service, wil order again

The Supply House offered an excellent product that fit our need at an excellent price. The part fit perfectly and was delivered quickly. Have nothing but good things to say about product and service.
Happy Camper
Decatur, Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again.

works.
keith
bainbridge island, wa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used it on a Atwood RV water heater

The safety relief valve on the Atwood water heater of our RV started leaking. This was the perfect replacement part.
ZetaTre
Fallbrook, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

!/2" T&P relief valve

Installed in water heater to connect to an existing 1/2" copper drain pipe for the T&P release. Matched diameter of drain by using the same diameter (1/2") valve.
Miko
FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lead free valve replaced OEM valve containing lead.

T&P valve worked as well as OEM valve that was replaced due to lead content. New, lead-free valve worked perfectly after simple installation.
10falcon
Iowa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Quick,ship best price
AP
Kansas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

On time and accurate

I replaced the relief valve on my marine water heater. The part was exactly what was advertised, the processing and delivery was fast. The replacement time was about 10 mins and has worked great since installation.
Shawn
CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

this was pretty hard to find as it was a replacement to the original part #
Beetle
Milano TX
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent product

Exact replacement existing valve. Supply house is a great retailer. Item arrived quickly, price very fair.
Al
Bethesda
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy