Shop Watts
Main product image of LFDPG1 2" Pressure Gauge (0-100 psi)
Magnifying glass
Hover image to zoom

LFDPG1 2" Pressure Gauge (0-100 psi)

Brand:
Watts
SKU:
0121633
Rating:
(2)
Q&A:
(2)
LFDPG1 2" Pressure Gauge (0-100 psi)
Magnifying glass
Hover image to zoom
$38.28 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Max Temp (F)
176°F Max Temp
Product Highlight: Min Temp (F)
-4°F Min Temp
Product Highlight: Material
ABS Polymer, Copper

Description

–
Series LFDPG1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4 in. (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

Features
  • ABS polymer case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding
  • 1/4" (8mm) NPT connection
  • ASME Type B accuracy

Specs

–
Size:

2"

Connection Size:

1/4"

Max Pressure (PSI):

100

Max Temp (F):

176°F

Min Temp (F):

-4°F

Material:

ABS Polymer

Copper

Measures:

Pressure

Type:

Dry

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" x 3" Brass Nipple (Lead Free)
SKU: BRN025-300
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good gauge, does the trick

Used on my well, old one had seized up after 18 years. This was as advertised, shipped quickly, fit fine and no problems so far.
Bobm
Upstate NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

does the ljob!

Works great - easily installation
keyslynda
Umatilla, florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this gauge lead free and usable in potable water system

Asked by Jms 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?

Q: Can this gauge be used with potable water service?

Asked by Travis R 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy