Apply to be a TradeMaster!
Main product image of 1-1/4" x 1" Center to End Solid Brass Tank Tee (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 1" Center to End Solid Brass Tank Tee (Lead Free)

Brand:
Bluefin
SKU:
TTS125-13
Rating:
(8)
Q&A:
(0)
1-1/4" x 1" Center to End Solid Brass Tank Tee (Lead Free)
Magnifying glass
Hover image to zoom
$54.80 each
In Stock
In Stock
Get 88 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Specifications:
  • Center to End Length: 13"
  • Drain/Relief Ports: (2) 3/4"
  • Tank Connection: 1-1/4" MPT
  • In-Line Connection: 1-1/4" MPT x 1" FPT
  • Accessory O-Ring Ports: (2) 1/4"

Specs

–
Connection Size:

1-1/4"

Material:

Brass

Lead Free:

Yes

Brass Alloy:

C46400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Brass Relief Valve (75 PSI) Non-Adjustable (Lead Free)
SKU: RFV075-75
Bluefin

Product Reviews

3.63 out of 8 reviews
63% would recommend this product
3.63
out of 8 Reviews
63% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
0%
3 star
0%
2 star
13%
1 star
25%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Terrible packaging

I ordered this item, along with several other items for installing a new well water pressure tank. The items arrived in a timely manner, which has been the case with all of my orders from Supply House and normally they come very well wrapped and packaged too. This box was the exception. The box was way oversized for the items in it and there was only a 2 foot piece of bubble wrap haphazardly thrown in with the parts. Nothing had bubble wrap taped around it, nothing prevented the parts from whacking into each other during the 1800 mile trip, nothing was done to make sure the bubble wrap stayed put and did its job, and nothing was done to ensure the pressure switch and brass relief valve didn't get abused by the heavy tank tee and boiler drain, which they absolutely did (hope they still work). This box was put together by someone who doesn't like their job, nor care for their customers. If my next order arrives with the same disdain I will no longer be a customer.
Bob44
TN
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House.com is the best!

Fast easy ordering of quality plumbing products. Never been disappointed. I made an error on ordering a part and it was simple and easy to return.
Tucker
West Tisbury MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Useless

Cant use because the tank that it is to attach to is not configure properly and I am awaiting a response from Supply House.
The Piccolo
Hudson NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cant use because the Well Tank is incorrect

I cant use it because the Well X Trol tank is incorrectly configured. Purchase your materials from a local supplier for a quicker response.
The Piccolo
Hudson NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Worked perfet
raphaeljr
Jefferson City, MO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Nicely cast and good smooth threads. Sealed with 4 wraps of Teflon tape.
Chas B
Valencia PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy it again!

install new water tank, and was very easy to order all the parts!
Janya
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

Product was as described...
Northdrifter
Bemidji, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy