Apply to be a TradeMaster!
Main product image of DPG1 2-1/2" Pressure Gauge Lead Free (0-160 psi)
Magnifying glass
Hover image to zoom

DPG1 2-1/2" Pressure Gauge Lead Free (0-160 psi)

Brand:
Watts
SKU:
0121641
Rating:
(2)
Q&A:
(1)
DPG1 2-1/2" Pressure Gauge Lead Free (0-160 psi)
Magnifying glass
Hover image to zoom
$34.55 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Size
2-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
176°F Max Temp
Product Highlight: Min Temp (F)
-4°F Min Temp

Description

–
Note: Lead Free

Series DPG-1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4 in. (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

Features
  • ABS polymer case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding
  • 1/4" (8mm) NPT connection
  • ASME Type B accuracy

Specs

–
Connection Size:

1/4"

Max Pressure (PSI):

160

Size:

2-1/2"

Lead Free:

Yes

Max Temp (F):

176°F

Min Temp (F):

-4°F

Material:

ABS Polymer

Copper

Dial Size:

2-1/2"

Type:

Dry

Measures:

Pressure

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

Easy to install, good quality for the price. And as always SupplyHouse is fantastic.
Nisa
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clear and accurate

Works! and good size. Perfect for home domestic water system use.
Mike
Philadelphia, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this safe to be used in a domestic potable water application?

Asked by Larry 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy