Apply to be a TradeMaster!
Main product image of LFDPG1 2-1/2" Pressure Gauge - Lead Free (0-100 psi)
Magnifying glass
Hover image to zoom

LFDPG1 2-1/2" Pressure Gauge - Lead Free (0-100 psi)

Brand:
Watts
SKU:
0121640
Rating:
(11)
Q&A:
(1)
LFDPG1 2-1/2" Pressure Gauge - Lead Free (0-100 psi)
Magnifying glass
Hover image to zoom
$26.68 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Mount
Bottom
Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Max Temp (F)
176°F Max Temp
Product Highlight: Min Temp (F)
-4°F Min Temp

Description

–
Series DPG-1 Bottom-Entry Pressure Gauges are used in commercial, residential, and institutional HVAC applications. It features an ABS polymer case, Kostil Polymer window, 1/4 in. (8mm) NPT connection, and copper alloy Bourdon tube sensing element. Accuracy is ASME, Type B. Available in various pressure rating scales. Dual scale (PSI and kPa).

Features
  • ABS polymer case
  • Kostil polymer window
  • Copper alloy Bourdon sensing element
  • Tin alloy welding
  • 1/4" (8mm) NPT connection
  • ASME Type "B" accuracy
  • Lead Free

Specs

–
Connection Size:

1/4"

Mount:

Bottom

Size:

2-1/2"

Max Pressure (PSI):

100

Max Temp (F):

176°F

Min Temp (F):

-4°F

Material:

ABS Polymer

Copper

Measures:

Pressure

Dial Size:

2-1/2"

Type:

Dry

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Threaded Spring Loaded Check Valve, Lead Free
SKU: SLCT100
Bluefin

Product Reviews

4.91 out of 11 reviews
100% would recommend this product
4.91
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
9%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Both gauges read the same

I added pressure gauges on either side of my filtration system. Both gauges read the same static pressure. This means I will have an accurate measure of the pressure drop across the filters.
His Bubbahship the Earl of Flatbush
XA99, Flatbush Airport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice gauge - Reasonable price.

Gauge works great. Installed along with a pressure reduction valve in my house. It lets me keep an eye on the pressure at a glance.
Joe S.
Floyds Knobs, Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it so much I've bought three of them.

I originally bought two of them to use for delta pressure across the 10 micron filter. When I tested them new, they read identically on static pressure before the filter element was installed. Two or three years later they still do and that's 32 grain hard water. Since I installed them I've replaced three failed well discharge pressure gages from a local store. I bought the third one to replaced the string of failed gages and it's working great. So are the two on the filter.
Bob
So. Central PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works properly

Product arrived on time, as described. Works properly, no leaks.
Mike
Essex, CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and the delevery was very fast.

This is a very accurate pressure gage, I am very pleased with how it performs.
Mike
Ballwin, Missouri
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality and price

great gauge for the price
DIYEngineer
Rock Tavern, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

works great
Ductman52
Iron Station,N.C.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice gage with plastic housing.

The gage works well but I was expecting a metal housing.
plumberfourthg
Hopewell Junction, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to read

I used this to make a water pressure gauge to put on either side of my whole house filters. I had pex so I used a pex tee to a male thread adapter and used a 1/8" to 1/4" bushing. I have two filters on my system since we have well water. The first one catches all the junk and the second one polishes it off so nothing gets into the house. With these installed and new filters, I am showing a 2-3psi difference between incoming water pressure and after filters. I bought all the parts for two of these gauges for the price of one pre-made piece made by a certain sea dwelling animal.
Pioneer Pete
Missouri
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

The higher cost of this gauge is justified given it's larger size. It is easy to read as compared to the smaller gauge.
Honey Do Fixer
Doylestown, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use this with my water main in my house?

Asked by Dintyboy 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this pressure gauge is approved for use with potable water and can be used to measure the pressure in a household plumbing system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy