Shop Limited Time Deals
Main product image of LFTB-2-1/2-232-140 Center Back Entry Bimetal Thermometer (2-1/2" Dial)
Magnifying glass
Hover image to zoom

LFTB-2-1/2-232-140 Center Back Entry Bimetal Thermometer (2-1/2" Dial)

Brand:
Watts
SKU:
0121667
Rating:
(0)
Q&A:
(0)
LFTB-2-1/2-232-140 Center Back Entry Bimetal Thermometer (2-1/2" Dial)
Magnifying glass
Hover image to zoom
0121667 has been discontinued
Discontinued May 14, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Mount
Back
Product Highlight: Lead Free
Yes

Description

Series LFTB Center Back-Entry Bimetal Lead Free Thermometers are used in commercial, residential, and institutional HVAC applications. These thermometers feature zinc plated steel cases, Kostil Polymer windows. They are furnished with a 1/2" NPT Lead Free brass thermowells with set screw, and bimetal spiral spring sensing elements. The LFTB features Lead Free construction to comply with Lead Free installation requirements. Series LFTB thermometers are available in various temperature rating scales, probe lengths and dual reading scale (°F, °C).

Features
  • Zinc plated steel case
  • Kostil polymer window
  • Furnished with 1/2" NPT Lead Free brass thermowells with set screw
  • Bimetal spiral spring sensing element

Specs

Connection Size:

1/2"

Connection Type:

Threaded

Dial Size:

2-1/2"

Min Temp (F):

32°F

Max Temp (F):

248°F

Measures:

Fahrenheit

Celsius

Mount:

Back

Type:

Dry

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

Compare Similar Products

Brand
Connection Size
Connection Type
Dial Size
Min Temp (F)
Max Temp (F)
CURRENT ITEM
Product Image of LFTB-2-1/2-232-140 Center Back Entry Bimetal Thermometer (2-1/2" Dial)
LFTB-2-1/2-232-140 Center Back Entry Bimetal Thermometer (2-1/2" Dial)
SKU: 0121667
1/2"
Threaded
2-1/2"
32°F
248°F