Apply to be a TradeMaster!
Main product image of 1/2" NPT Connection Thermometer w/ 2-1/2" Dial Size, GT162
Magnifying glass
Hover image to zoom

1/2" NPT Connection Thermometer w/ 2-1/2" Dial Size, GT162

Brand:
Resideo
SKU:
GT162
Rating:
(24)
Q&A:
(1)
1/2" NPT Connection Thermometer w/ 2-1/2" Dial Size, GT162
Magnifying glass
Hover image to zoom
$22.47 each
In Stock
In Stock
Get 33 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/2" NPT Connection
Product Highlight: Length (Inches)
1-1/2" Length
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Mount
Back
Product Highlight: Temperature Range (F)
32°F to 250°F
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
1/2" NPT connection Thermometers with 2-1/2" dial size - brass thermowell is included to allow the thermometer to be removed without draining the system.

Specs

–
Measures:

Celsius

Fahrenheit

Connection Type:

1/2" NPT

Length (Inches):

1-1/2"

Connection Size:

1/2"

Dial Size:

2-1/2"

Mount:

Back

Type:

Dry

Temperature Range (F):

32°F to 250°F

Min Temp (F):

32°F

Max Temp (F):

250°F

Min Temp (C):

0°C

Max Temp (C):

120°C

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Measures
Connection Type
Connection Size
Dial Size
Mount
Celsius
Fahrenheit
1/2" NPT
1/2"
2-1/2"
Back
Fahrenheit
Celsius
Threaded
1/2"
2-1/2"
Back

You May Also Need

3/4" x 3/4" x 1/2" ProPress x ProPress x Female Bronze Tee (Lead Free)
SKU: 79590
Viega

Product Reviews

4.79 out of 24 reviews
95% would recommend this product
4.79
out of 24 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
8%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Just what I was looking for.

My daughter and I each have outdone wood boilers. Neither on had the thermometer but had the insertion well. So I bought this great looking thermometer to see what kind of water temp we were running. Mine was at the right temperature but my daughter's needed to be turned up a little. I could have never done it without this great thermometer. This price was fantastic, I was able to buy it from here and pay the shipping for less money than places around here would sell it for. Thank you SupplyHouse.
VS

Most Liked Negative Review

These thermometers are not accurate

I bought three of these thermometers to monitor the supply and return temperatures on an outdoor wood boiler system. All three were calibrated, and all three read different temperatures. I would not recommend them for any use where it's important to know the temperature of a fluid.
Showing 1-10 of 24 reviews

These thermometers are not accurate

I bought three of these thermometers to monitor the supply and return temperatures on an outdoor wood boiler system. All three were calibrated, and all three read different temperatures. I would not recommend them for any use where it's important to know the temperature of a fluid.
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
BAM
Conneautville, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was looking for

Fast shipping and exactly what I ordered. I put it in line of my solar pool heater to let me know how hot the water is coming off my roof. Easy read dial.
Jim
Pensacola, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is indeed a thermometer.

I haven't installed it yet but it seems to work. It showed up on time.
not a plumber
CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product - easy to read

Use in boiler application radiant heat loops to monitor temps
JV
CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

spot on !

Correct item (thermometer) that I ordered was delivered as promised. It works perfectly :)
Clyde
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good thermometer

Works good, have been using this product for years
Plumber
Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works exactly as it should

Temperature gauge is as near perfect as it can be. It's sensitive to temperature changes and accurate.
John A.
KY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great thermometer

Excellent construction and quality. Makes replacing a snap.
jimmy
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Works as it should.
Harry
TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thermometer

Wood furnace. This is the second one I have bought but from different suppliers. Both are exactly alike but have the wrong fitting from the one I am replacing. I guess they don't make that one anymore. I'll make it work.
Ward
Dinorwic ON
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I this thermometer lead free?

Asked by john 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it is not.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy