Apply to be a TradeMaster!
Main product image of LFB6800 1/2" 3-Piece Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFB6800 1/2" 3-Piece Full Port Ball Valve (Lead Free)

Brand:
Watts
SKU:
0123222
Rating:
(0)
Q&A:
(0)
LFB6800 1/2" 3-Piece Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$167.01 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Series LFB6800 3-Piece, Full Port, Lead Free copper silicon alloy Ball Valves feature an in-line maintenance design that offers serviceability of all operating parts without disturbing the rigid pipeline system. The LFB6800 full port orifice ensures maximum flow capacity, while Durafill® seats, stainless steel ball and stem provide maximum safety and highest operating pressure and temperature limits. The LFB6800 features Lead Free* construction to comply with Lead Free* installation requirements.

Features
  • Lead Free* copper silicon alloy body
  • 3-piece, lift-out design
  • Carbon/glass reinforced PTFE Durafill® valve seats
  • Stainless steel ball and stem
  • Blow-out proof, pressure retaining stem
  • Standard actuator mounting pads
  • Vinyl insulator on heavy duty, zinc plated carbon steel handles
  • Low operating torque
  • Adjustable stem packing gland
  • Each valve factory tested

Specs

–
Size:

1/2"

Max Pressure (PSI):

150

WOG:

600

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Valve Construction:

3 piece

Handle Style:

Lever

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy