This 1 inch 3-piece full port lead free ball valve is used in commercial and industrial applications. It features an in-line maintenance design that offers serviceability of all operating parts without disturbing the piping system. The full port orifice ensures maximum flow capacity. This valve consists of a lead free body with threaded NPT end connections, reinforced PTFE Durafill seat, chrome plated lead free brass ball, and blow-out proof stem to provide safety and high operating pressure/temperature limits.
Features
| Size: | 1" |
|---|---|
| Lead Free: | Yes |
| WOG: | 600 |
| Valve Construction: | 3 piece |
| Connection Type: | FNPT x FNPT |
| Port Type: | Full Port |
| Max Pressure (PSI): | 150 |
| Handle Style: | T-Handle |
| Connection Method: | Threaded |