Shop Watts
Main product image of LFIS6301 1/2" Full Port Ball and Waste Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFIS6301 1/2" Full Port Ball and Waste Sweat Ball Valve (Lead Free)

Brand:
Watts
SKU:
0123628
Rating:
(0)
Q&A:
(0)
LFIS6301 1/2" Full Port Ball and Waste Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$17.16 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Size: 
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Temperature Range (F)
0°F to 350°F

Description

–
This 1/2 inch two-piece, full port ball and waste ball valve is used in commercial and industrial applications. It features a side drain waste port that allows draining or venting of the downstream line when the valve is in the closed position. It has a lead free brass body, 1/2 inch solder end connections, adjustable packing gland, chrome plated lead free brass ball, virgin PTFE seats and seals, and a bottom loaded blowout proof stem. The temperature range is 0 to 350 degrees F (minus 18 to 177 degrees C) and the pressure rating is 600 psi (41 bar) WOG non-shock.

Features
  • Lead free brass body construction
  • Side drain waste port for downstream draining or venting
  • Adjustable packing design
  • Chrome plated lead free brass ball

Specs

–
Application:

Plumbing

Connection Type:

C x C

Size:

1/2"

Material:

Brass

Product Type:

Ball Valve

Temperature Range (F):

0°F to 350°F

Handle Style:

Lever

Lead Free:

Yes

Max Pressure (PSI):

600

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy