Pros, Join Our TradeMaster Program!
Description
Overview
Series LFBRV, Combination Ball Valve and Relief Valve is an easy to install two-in-one device. Designed to be used as water heater shutoff valves to provide both a means to shut off the water supply to the water heater and to provide protection against excess water pressure caused by thermal expansion.The Series LFBRV features Lead Free* construction to comply with Lead Free* installation requirements.

These valves use a Lead Free* copper silicon alloy body full port valve design** which includes PTFE seats and a blow out proof stem design. The relief valve section includes a Viton® ball and stainless steel spring. It is provided with a compression or PEX end fitting to provide a secure method of connecting a discharge line.

Features
  • Easy Installation - Installs in any position
  • Low profile design
  • Full port ball valve with virgin PTFE seats
  • Blowout proof stem
  • Secure drain tube connection available with PEX or compression fitting models
Hide Description
Manuals (1)
Specs
Size:

3/4"

Pressure Set Point:

80 psi

Connection Method:

Threaded

Lead Free:

Yes

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.