Shop Watts
Main product image of DETA-12, 5 Gallon ASME Potable Water Expansion Tank
Magnifying glass
Hover image to zoom

DETA-12, 5 Gallon ASME Potable Water Expansion Tank

Brand:
Watts
SKU:
0212027
Rating:
(0)
Q&A:
(0)
DETA-12, 5 Gallon ASME Potable Water Expansion Tank
Magnifying glass
Hover image to zoom
$2,843.24 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
5 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
240°F Max Temp
Product Highlight: Diameter (Inches)
12" Diameter
Product Highlight: Length (Inches)
14" Length

Description

–
Watts Model DETA Tanks are ASME fixed bladder type precharged expansion tanks for commercial and industrial fresh potable hot water applications. They are designed to accept the expanded volume of hot water keeping the system pressure below the relief valve setting. The water is contained in a butyl bladder.

Series DETA ASME Potable Water Expansion Tanks are used on commercial and industrial potable hot water applications to absorb the increased volume of water created by thermal expansion. It also maintains balanced pressure throughout the potable water supply system by keeping system pressure below the T&P relief valve setting. It has a field-adjustable carbon steel tank (prime painted exterior) with an FDA-approved and fixed, Butyl rubber bladder, stainless steel NPT male inlet connection, and a .302 to 32 in. charging valve connection (standard tire valve) for on-site charging of the tank. It is pre-pressurized and precharged to 40psi (275.8 kPa). ASME, Section VIII approved. Maximum Design Pressure: 150psi (10 bar).

Features:
  • ASME Section VIII Construction
  • Fixed Butyl Bladder (FDA approved)
  • Stainless Steel System Connection
  • Precharged to 40 psi (Field Adjustable)

Specs

–
Tank Volume:

5 Gallons

Max Pressure (PSI):

150

Max Temp (F):

240°F

Connection Size:

3/4"

Diameter (Inches):

12"

Length (Inches):

14"

Lead Free:

Yes

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy