Apply to be a TradeMaster!
Main product image of DETA-42, 22 Gallon ASME Potable Water Expansion Tank
Magnifying glass
Hover image to zoom

DETA-42, 22 Gallon ASME Potable Water Expansion Tank

Brand:
Watts
SKU:
0212030
Rating:
(0)
Q&A:
(0)
DETA-42, 22 Gallon ASME Potable Water Expansion Tank
Magnifying glass
Hover image to zoom
$4,449.11 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

MANUALS (1)

Lift Gate

–
This product weighs 74 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
22 Gallons
Product Highlight: Connection Size
1" Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Inlet Type
Male Threaded
Product Highlight: Lead Free
Yes
Product Highlight: Min Pressure (PSI)
40 PSI

Description

–
This potable water expansion tank is used on gas, oil, electric, indirect-fired, commercial water heater and hot water storage tank applications to absorb the increased volume of water created by thermal expansion. It also maintains balanced pressure throughout the water supply system by keeping system pressure below the T&P relief valve setting. This carbon steel tank with field-adjustable air charge is built with ASME Section VIII construction, tank volume 22 gallons, pre-charged to 40 psi, has fixed FDA-approved butyl rubber diaphragm, and 1 inch stainless steel male NPT inlet connection and a 0.302-32 inch charging valve connection (standard tire valve) to facilitate on-site charging of the tank to meet system requirements. An expansion bladder prevents air-to-water contact in the tank ensuring a long system life. The maximum pressure rating is 150 psi (10 bar).

Features
  • Heavy duty fixed butyl rubber bladder with bladder monitor system
  • Pre-charged to 40 psi
  • In line and free standing models
  • Can be used with most standard hot water heaters and storage tanks
  • Field adjustable

Specs

–
Connection Size:

1"

Tank Volume:

22 Gallons

Application:

Plumbing

Inlet Type:

Male Threaded

Product Type:

Expansion Tank

Lead Free:

Yes

Min Pressure (PSI):

40

Volume:

22 Gallons

Max Temp (F):

240°F

Connection Method:

Threaded

Connection Type:

MNPT

Max Pressure (PSI):

150

Diameter (Inches):

14"

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy