Apply to be a TradeMaster!
Main product image of 354A-030 3/4" NPT Hot Water Boiler Pressure Relief Valve (30 PSI)
Magnifying glass
Hover image to zoom

354A-030 3/4" NPT Hot Water Boiler Pressure Relief Valve (30 PSI)

Brand:
Watts
SKU:
0353030
Rating:
(3)
Q&A:
(0)
354A-030 3/4" NPT Hot Water Boiler Pressure Relief Valve (30 PSI)
Magnifying glass
Hover image to zoom
$87.28 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Connection Type
NPT Connection

Description

–
This 3/4 inch pressure relief valve is used in hot water boiler applications to protect against excessive pressure on all types of hot water heating boiler equipment. It consists of a iron body with forged bronze inlet, non-metallic disc-to-metal seating and stainless steel spring. This valve resists corrosive water conditions, sticking and freezing, and prevents water and sediment from being trapped in the seat. It is designed for emergency safety relief and should not be used as an operating control. The pressure setting is 30 psi for applications up to 490,000 BTU/hr.

Features:
  • Set pressure at 30 psi
  • 3/4" female inlet
  • Iron body with forged bronze inlet
  • 490,000 BTU/hr rating

Specifications:
  • Body Material: Brass
  • EANUCCCode: 098268046199
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type; Female Threaded
  • Inlet Thread Type: NPT
  • Lead Free: NO
  • Maximum Temperature-Fahrenheit: 250
  • Maximum Working Pressure-PSI: 10
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Female Threaded
  • Outlet Thread Type: NPT
  • Pressure Relief Setting-PSI: 30
  • Pressure Steam Discharge Capacity: 490,000 BTU per hour
  • Protection Type: Pressure
  • Series: 335

Specs

–
Product Type:

Pressure Relief Valve

Size:

3/4"

Connection Type:

NPT

Capacity:

4900000 BTU/hr

Pressure Set Point:

30 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fast delivery and worked great!!

It was a great fit and it fit perfectly
MO
Greensboro NC
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this pressure release valve again

The installation was easy and it solved my constant water dripping problem.
Fred
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Company and Employees

Supply house comes through with all my plumbing needs and answers my questions Products are delivered immediately. Sure I will use them many times in the future since my house is 44 years old and they have what I need!!!
MAR
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy