Shop Watts
Main product image of SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
Magnifying glass
Hover image to zoom

SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator

Brand:
Watts
SKU:
0386422
Rating:
(33)
Q&A:
(2)
SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
Magnifying glass
Hover image to zoom
$148.80 each
In Stock
In Stock
Get 36 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
C Union x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
212°F Max

Description

–
"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

This Bronze High Capacity Feed Water Pressure Regulator is for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks.

Features:
  • Bronze valve body with union solder inlet connection
  • Tight seating check valve
  • Purge lever for manual purging
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

Specifications:
  • Maximum Pressure: 100psi (6.9 bar)
  • Maximum Temperature: 212 Degrees F (100 Degrees C)
  • Adjustment Range: 10 - 25psi (68.7 - 172.4 kPa)
    set at 15psi (103.4 kPa)

Specs

–
Connection Type:

C Union x FNPT

Size:

1/2"

Material:

Bronze

Application:

Heating

Max Inlet Pressure:

100 PSI

Temperature Range (F):

212°F Max

Pressure Range:

10 to 25 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
SB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
SKU: 0386422
(33)

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.85 out of 33 reviews
100% would recommend this product
4.85
out of 33 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 33 reviews

Perfect replacement

This is a genuine Watts brass regulator, which replaced a cast iron version that rusted out after 30+ years. Was exactly as described, received it next day, and has been working perfectly since installation.
RGBee
MA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ALL Products I Purchased From SupplyHouse.

I recently overhauled my old 1969 boiler and replaced all of the parts. SupplyHouse had everything I needed, and every order I placed arrived within three business days. Great service, fast shipping, and quality products. Thanks to them, my home is warm and comfortable this winter season. Highly recommended!
David the "Amateur Boiler Repairman"
Denver Metro Area
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A must for a hydronic boiler

Jesus bless you, works great.
Shammah
Allentown PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I had a defective WATTS SB1156f autofeeder, it was the first time I have ever seen this and I have been doing this work for 3 plus decades. The actual cast of the valve body was leaking through the cast…customer service at supplyhouse was great but I'm only giving a 4 star for this reason and this reason alone…customer is apparently responsible to pay shipping back to supplyhouse for defective parts…not something I feel should be the customers responsibility. Out of courtesy according to the representative I spoke with, the company took care of the shipping this time. New replacement WATTS SB1156F autofeeder working fine so far.
PWB
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The regulator, in the box, was set to 15 psi according to the literature. I wanted to set the pressure to 10 psi and at best could set it to about 13 psi (the gauge reading that was also purchased). Other than that, all went well and I'd buy the product(s) again.
Swede
ABQ, NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Pressure regulator for a boiler
none
Santa Fe , NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement pressure reducer

Bought as a backup to an old unit. Quick delivery at a good price. Will probably install it after the heating season is over.
Home owner
Middleburgh,NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Fixed the problem, great shipping!
Trout Runner
Gamble Township, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Exact match, good quality.
Max
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right product at the right price.

The PRV I purchased was and exact fit of the existing PRV I was replacing and was easily installed.
BoilerRepair
Sandy, Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is standard water pressure for home use

Asked by Skip 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Normal boiler system pressure is 12 - 22 psi.

Was this review helpful to you?

Q: will this item prevent backflow into water source

Asked by greg 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this will be sufficient for your application.

Was this review helpful to you?
- Bob not the plumber

The Installation Instructions specify that a separate back flow preventer should be used.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy