Apply to be a TradeMaster!
Main product image of 1" Sweat x Flange Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom

1" Sweat x Flange Isolator Circulator Pump Install Kit

Brand:
Webstone
SKU:
50414KIT
Rating:
(3)
Q&A:
(0)
1" Sweat x Flange Isolator Circulator Pump Install Kit
Magnifying glass
Hover image to zoom
$122.02 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1"
1-1/4"
Connection Type: 
Sweat
Features: 
Standard

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Size
1"

Description

–
Webstone H-50414KIT 1" Sweat x Flange Isolator Circulator Pump Install Kit

Specifications:
  • Isolator & Isolator w/ Drain
  • Full Port Brass Ball Valve
  • 600 WOG
  • Bonus wing style T-handle, bolts, nuts & flange gaskets

Specs

–
Size:

1"

Features:

Standard

Connection Size:

1"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Size
Connection Type
1"
1"
Sweat

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what I needed

Great parts make my job easier
John
Upstate NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

makes a quick and easy installation

Webstone products cut installation time and give a professional appearance.
radiant heat guy
apollo, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Makes pump install quick and easy.

the best product out there for pump installation.
Radiant heat guy
Apollo, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy