Shop Watts
Main product image of B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer (Sweat x NPT)
Magnifying glass
Hover image to zoom

B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer (Sweat x NPT)

Brand:
Watts
SKU:
0386462
Rating:
(17)
Q&A:
(3)
B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer (Sweat x NPT)
Magnifying glass
Hover image to zoom
$233.27 each
In Stock
In Stock
Get 128 Tue, Oct 6
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Connection Type
Sweat x NPT Connection
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Height
5-1/4"

Description

–
Note: Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Series 911 combination fill valve and backflow preventer consists of a Model 9D backflow preventer and Model 1156F feed water pressure regulator in one pre-assembled unit. This valve, for use in commercial and residential hydronic heating systems, is designed for use on boiler feed lines to provide make-up water to the boiler and prevent backflow when supply pressure fails below system pressure.

Features:
  • Pre-assembled for ease of installation
  • Easy service accessibility
  • High capacity fill valve for quick system filling and purging
  • All bronze body construction union solder x NPT connections

Specs

–
Application:

Plumbing

Size:

1/2"

Material:

Bronze

Connection Type:

Sweat x NPT

Max Pressure (PSI):

100

Max Temp (F):

212°F

Height:

5-1/4"

Width:

8-1/2"

Pressure Range:

10 to 25 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Max Pressure (PSI)
Max Temp (F)
CURRENT ITEM
Product Image of B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer (Sweat x NPT)
B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer (Sweat x NPT)
SKU: 0386462
(17)
1/2"
Bronze
Sweat x NPT
100
212°F
1/2"
Brass
Sweat x NPT
175
150°F

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.76 out of 17 reviews
94% would recommend this product
4.76
out of 17 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

A great product, at a great price

Watts is a quality manufacturer and having a combined boiler fill valve and backflow preventer saves time and it saved money bigtime at SupplyHouse.Com
VS

Most Liked Negative Review

maybe

I connected it to half inch copper. The line had some bend to it--not much, but overnight the threaded fitting cracked and caused a leak. I had to use an old one to fix the problem, The mechanical connector was cheap
Showing 1-10 of 17 reviews

works as expected

Replaced the exact same one that failed. the previous one lasted 10+ years.
Mishka
Weston, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always super fast shipping quality parts

Pricing is actually less than my local HVAC supply house. Fast, accurate shipping always. A no brainer to purchase here
Dmanstill
Coplay, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery, good product

Replaced a water fill and back flow valve to a boiler both units are good.
Steve W
Seymour Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

maybe

I connected it to half inch copper. The line had some bend to it--not much, but overnight the threaded fitting cracked and caused a leak. I had to use an old one to fix the problem, The mechanical connector was cheap
neil
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I woluld recommend this product

Easy to install, and I like that it has a fast fill/purge lever that my old one did not have.
Al a DIY-er
Marlow, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Auto fill and back flow system

It was great the way the auto fill is working on my boiler system.
Ray
Helenville WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised, worked good.

Worked good!
Scott
Fowlerville, Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price

Exact replacement
Mike
Brewster NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product. Fast shipping.

👍😃
Travis
Lafayette, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price around

Better price than at my local wholesaler. No more local purchases for me!
Countiesaway
Windham Maine
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Hello, what is the bottom threaded female connection on the backflow valve? What is that supposed to connect to? Thanks in advance.

Asked by TROY 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The bottom connection is a vent drain. If one of the checks are stuck or malfunctioning water will vent out alerting you to the problem of possible backflow contamination.

Was this review helpful to you?

Q: what is the difference between this one and http://www.pexsupply.com/Watts-0386461-1-2-9-11S-M3-Combination-1156-9D-Sweat-3688000-p

Asked by mp27 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 911 has a brass backflow preventer and a bronze PRV/feed valve, while both pieces are brass on the B911 series.

Was this review helpful to you?

Q: How do use the valve to refill the system after purging ?

Asked by Buzz 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The fast fill mode on the valve is activated using the lever on the top of the PRV half of the unit.

Was this review helpful to you?
- RockHillJR

Not sure what you mean by "refill after purging" ? Purging is accomplished by filling the system at a rapid flow to drive out the air at which point the system should be filled with no air left in the pipes. The fill valve allows high flow when needed for purging but in normal operation is a pressure regulator usually set at 12 PSI.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy