Shop Resideo Sale
Main product image of 1/2" 573 Backflow Preventer and AutoFill Combination (Sweat x NPT)
Magnifying glass
Hover image to zoom

1/2" 573 Backflow Preventer and AutoFill Combination (Sweat x NPT)

Brand:
Caleffi
SKU:
573009A
Rating:
(9)
Q&A:
(0)
1/2" 573 Backflow Preventer and AutoFill Combination (Sweat x NPT)
Magnifying glass
Hover image to zoom
$155.47 each
In Stock
In Stock
Get 81 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Sweat x NPT Connection
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
573 AutoFill Combo
  • Pre-adjustable automatic filling valve with backflow preventer.
  • Brass body.
  • Max. inlet pressure: 175 psi.
  • Max. working temperature: 150°F.
  • Setting pressure range: 3?60 psi.
  • Preset outlet pressure: 15 psi.

Specs

–
Size:

1/2"

Connection Type:

Sweat x NPT

Max Temp (F):

150°F

Max Pressure (PSI):

175

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Max Temp (F)
Max Pressure (PSI)
Material
1/2"
Sweat x NPT
150°F
175
Brass
B911S, 1/2" Bronze Combination Fill Valve & Backflow Preventer (Sweat x NPT)
SKU: 0386462
1/2"
Sweat x NPT
212°F
100
Bronze

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Good solid product

I did not make the repair. The person who did uses it routinely.
Bubbles
Dayton Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement part

Replaced backflow valve on hot water furnace system.
Mert
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement

Easy change out.
Jimmyb
Northern Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Very good autofill w/ backflow preventer.
Dee
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

High quality part strongly recommend by our plumber. He had it installed in 30 min. Works great and looks good too.
Bob
Salt Lake City
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid all Around

A quality product from end to end.
FrankKeyDee
Butler, NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

the item came quickly and the box was in good shape. no issues installing and has been working properly since time of install
jeremy the desk guy
alamogordo nm
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product with ease of installation

I had to repair a boiler feed system by replacing the auto flow valve and installing a backflow preventer. This product worked great and the installation was very easy to do...two sweat joints and I was done. The valve comes preset but the settings are adjustable and very simple to do if needed.
Rick
Bay City, MI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Half ot the product is great!

The pressure reducing valve is great, very accurate and easy to set with a visual of pressure. The backflow presenters in these units are AWFUL. I am a heating contractor and have put 300-400 of these in and I would say 30-40% have leaked.
Scott
Boston
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy