Shop Watts
Main product image of 8" Double Check Detector Assembly w/ OSY Shutoffs, Cubic Feet Meter, Bypass, and Epoxy Coating (709DCDA-OSY-CFM 8 3/4)
Magnifying glass
Hover image to zoom

8" Double Check Detector Assembly w/ OSY Shutoffs, Cubic Feet Meter, Bypass, and Epoxy Coating (709DCDA-OSY-CFM 8 3/4)

Brand:
Watts
SKU:
0389177
Rating:
(0)
Q&A:
(0)
8" Double Check Detector Assembly w/ OSY Shutoffs, Cubic Feet Meter, Bypass, and Epoxy Coating (709DCDA-OSY-CFM 8 3/4)
Magnifying glass
Hover image to zoom
$22,335.31 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7
Size: 
8"

Lift Gate

–
This product weighs 1439 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Temp (F)
110°F Max Temp
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
This 8 inch double check detector backflow preventer assembly prevents backflow of non-health hazard fire protection system substances from being pumped or siphoned into the potable water supply. It incorporates 3/4 IN bypass with a cubic feet meter to detect ground leaks and unauthorized illegal taps, greatly reducing annual water expenses. It consists of a fused epoxy coated cast iron body and outside stem and yoke shutoffs. Its modular check design facilitate simple and easy installation and maintenance. The coating on this backflow assembly uses ArmorTek(R), a patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion. Maximum working pressure is 175 psi (12.06 bar).

Features
  • Utilizes advanced ArmorTek coating technology to resist corrosion of internals
  • Cast iron body construction with patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion
  • Gallons per minute meter
  • Non-health hazard application
  • Outside stem and yoke shutoffs

Specs

–
Max Temp (F):

110°F

Size:

8"

Application:

Plumbing

Material:

Cast Iron

Product Type:

Backflow Preventer

Min Temp (F):

33°F

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy