Shop Watts
Main product image of 6" Double Check Detector Assembly (D 709 OSY-CFM 3/4")
Magnifying glass
Hover image to zoom

6" Double Check Detector Assembly (D 709 OSY-CFM 3/4")

Brand:
Watts
SKU:
0389188
Rating:
(0)
Q&A:
(0)
6" Double Check Detector Assembly (D 709 OSY-CFM 3/4")
Magnifying glass
Hover image to zoom
0389188 has been discontinued
Discontinued May 14, 2026
This product was discontinued by the manufacturer.
Size: 
6"
3"4"6"8"10"

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Temperature Range (F)
33°F to 110°F
Product Highlight: Min Temp (F)
33°F Min Temp
Product Highlight: Max Temp (F)
110°F, 140°F Max Temp

Description

–
Series 709DCDA Double Check Detector Assemblies prevent backflow of non-health hazard fire protection system substances from being pumped or siphoned into the potable water supply. It incorporates a meter to detect ground leaks and unauthorized illegal taps, greatly reducing annual water expenses. Its compact epoxy coated cast iron unibody and modular check design facilitate simple and easy installation and maintenance. Maximum Working Pressure: 175psi (12.06 bar).

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Specs

–
Application:

Plumbing

Size:

6"

Max Pressure (PSI):

175

Temperature Range (F):

33°F to 110°F

Min Temp (F):

33°F

Max Temp (F):

110°F

140°F

Height:

43-1/4"

Length:

62-1/2"

Features:

UL/FM outside stem and yoke resilient seated gate valves

Cubic Feet Per Minute Meter

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.