Apply to be a TradeMaster!
Main product image of 4" Double Check Detector Assembly (D 709 OSY-CFM 3/4")
Magnifying glass
Hover image to zoom
4" Double Check Detector Assembly (D 709 OSY-CFM 3/4")
Magnifying glass
Hover image to zoom
$7,304.25 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 522 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Temperature Range (F)
33°F to 110°F
Product Highlight: Max Temp (F)
110°F, 140°F Max Temp
Product Highlight: Min Temp (F)
33°F Min Temp

Description

–
Series 709DCDA Double Check Detector Assemblies prevent backflow of non-health hazard fire protection system substances from being pumped or siphoned into the potable water supply. It incorporates a meter to detect ground leaks and unauthorized illegal taps, greatly reducing annual water expenses. Its compact epoxy coated cast iron unibody and modular check design facilitate simple and easy installation and maintenance. Maximum Working Pressure: 175psi (12.06 bar).

"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

Specs

–
Application:

Plumbing

Size:

4"

Max Pressure (PSI):

175

Temperature Range (F):

33°F to 110°F

Max Temp (F):

110°F

140°F

Min Temp (F):

33°F

Height:

26-1/2"

Length:

52"

Features:

Cubic Feet Per Minute Meter

UL/FM outside stem and yoke resilient seated gate valves

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Max Temp (F)
Min Temp (F)
Features
CURRENT ITEM
Product Image of 4" Double Check Detector Assembly (D 709 OSY-CFM 3/4")
4" Double Check Detector Assembly (D 709 OSY-CFM 3/4")
SKU: 0389187
4"
175
110°F
140°F
33°F
Cubic Feet Per Minute Meter
UL/FM outside stem and yoke resilient seated gate valves
4"
175
110°F
140°F
33°F
Cubic Feet Per Minute Meter
UL/FM outside stem and yoke resilient seated gate valves
4"
175
140°F
33°F
UL/FM outside stem and yoke resilient seated gate valves
Watts
4"
175
110°F
33°F
UL/FM outside stem and yoke resilient seated gate valves

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy