Shop Watts
Main product image of LFFBV-3C, 1" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-3C, 1" Full Port Threaded Ball Valve, Lead Free

Brand:
Watts
SKU:
0555104
Rating:
(12)
Q&A:
(2)
LFFBV-3C, 1" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
0555104 has been discontinued
Discontinued October 10, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
LFFBV-3C-M1, 1" Full Port Threaded Ball Valve, Lead Free
Brand:
Watts
SKU:88005689
(12)
Order by today, receive 82 by Wednesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Max Pressure (PSI)
175 MAX PSI

Description

–
Series LFFBV-3C 2-piece, full port, Lead Free* ball valves are used in commercial and industrial applications for a full range of liquids and gases. They feature a bottom-loaded blowout proof stem, virgin PTFE seats, thrust washer, and adjustable stem packing gland, stem packing nut, chrome plated Lead Free* brass ball, copper silicon alloy brass adapter, and steel handle. The Series LFFBV-3C, LFFBVS-3C features Lead Free* construction to comply with Lead Free* installation requirements.

Features
  • Lead Free forged copper silicon alloy body and adapter
  • Certified to NSF/ANSI standard 61/8
  • CSA approved threaded valves only , 1/4" to 3" (15 - 80mm)
  • UL/FM approved threaded valves 1/2" to 2" (15 - 50mm)
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Adjustable stem packing gland
  • PTFE stem packing seal, thrust washer, and seats
  • Bottom loaded blowout proof stem
  • Machined chrome plated Lead Free* brass ball
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

1"

WOG:

600

Max Pressure (PSI):

175

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Thread Type:

Female

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
WOG
Material
Connection Type
Thread Type
CURRENT ITEM
Product Image of LFFBV-3C, 1" Full Port Threaded Ball Valve, Lead Free
LFFBV-3C, 1" Full Port Threaded Ball Valve, Lead Free
SKU: 0555104
(12)
1"
600
Brass
FNPT x FNPT
Female
1"
600
Brass
FNPT x FNPT
Female
1" Full Port Threaded Ball Valve (Lead Free)
SKU: 610T001-NL
1"
600
Brass
Threaded
Female

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Robust Full Port Ball Valve

Installed as the main waterline shutoff in the house. I was getting tired of shutting the water off at the street. Valve appears to be well made, and works as expected.
HK
San Diego, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Quality, Smooth Operation

Replaced an old gate valve with this ball valve. When the valve is in the off position, nothing seeps through like the old gate valve did. Threaded connections were well machined and assembly was a breeze.
Lins
Mankato, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Servicei

I'm glad I found this company, they have been stellar with their customer service and pricing. I'll continue to purchase more items from them bc they are top notch in my book.
KJK
Mi
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great valve

used on a main water line.
wjb
weston , florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality valve

Good quality valve overall. The casting feels very solid and the handle is nice and thick.
Benjamin
Goleta, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality 1" full port valve

Placed one at the meter box outside and one inside on the panel. Good quality full port ball valves.
Double_D
AR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

No issues thus far, no leaks
djc
Upstate NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product and price. Works as it should
Matt
Brewster
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great ball valve

used for a wood boiler
dirt
carlton kansas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works.

Used it on a 75 gallon water heater running 72 psi, no issues, no problems, no LEAKS!!
LJB
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the max temp rating on this value? I plan on using this on a coal boiler that can reach a max temp of 210 degrees. Thanks

Asked by moose77 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The max temperature range is -40 to 400 degrees Fahrenheit.

Was this review helpful to you?

Q: Is this approved for potable water use?

Asked by RonJez 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The Watts LFFBV-3C is lead free and it is approved for use with potable water systems.

Was this review helpful to you?