Shop Watts
Main product image of LFB6780-M1, 1" Full Port Threaded Diverter Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

LFB6780-M1, 1" Full Port Threaded Diverter Ball Valve (Lead Free)

Brand:
Watts
SKU:
0555221
Rating:
(0)
Q&A:
(0)
LFB6780-M1, 1" Full Port Threaded Diverter Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$267.59 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFB6780-M1 2-Piece, Full Port, Lead Free* Copper Silicon Alloy Diverter Ball Valves are designed to divert liquids and gases in commercial and industrial applications. The LFB6780-M1 full port orifice ensures minimal pressure drop, while PTFE seats and stainless steel ball provide lasting service. The LFB6780-M1 features

Product Features
  • Suitable for a full range of liquids and gases.
  • Minimal pressure drop due to full size ports
  • Blowout proof pressure retaining stem
  • Pressure rated at 400 psi (28 bar) WOG non-shock @ 100°F (38°C); 125psi (8.6 bar) WSP
  • Virgin PTFE stem packing seal and thrust bearing
  • Vinyl insulator on heavy duty, zinc-plated carbon steel handles
  • Low operating torque
  • Adjustable stem packing gland
  • Each valve factory tested

Specs

–
Valve Construction:

2 piece

Size:

1"

Port Type:

Full Port

Handle Style:

Lever

Connection Method:

Threaded

Material:

Brass

Features:

3 Way

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy