Apply to be a TradeMaster!
Main product image of 3/4" LF210-5-M2 Automatic Gas Shutoff Valve, Lead Free
Magnifying glass
Hover image to zoom

3/4" LF210-5-M2 Automatic Gas Shutoff Valve, Lead Free

Brand:
Watts
SKU:
0556025
Rating:
(0)
Q&A:
(0)
3/4" LF210-5-M2 Automatic Gas Shutoff Valve, Lead Free
Magnifying glass
Hover image to zoom
$538.99 each
In Stock
In Stock
Get 3 Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female, Male Thread Type
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT

Description

–
Series LF210-5 automatic gas shutoff valves are positive-acting energy shutoff for the emergency temperature protection of gas water heaters. They are self-contained devices independent of all other operating controls. They provide protection against overheating water in the domestic hot water supply heating systems by automatically shutting off the gas supply to the heater in the event that the water temperature reaches 210°F (99°C). Series LF210-5 must be manually reset in order to resume heater service. This feature serves as a warning of malfunctioning of the normal operating controls. Manual resetting is easily done and does not require dismantling or replacing of any part of the valve. See "Reset Button" feature. The LF210-5 features Lead Free construction to comply with Lead Free installation requirements.

This gas shutoff differs from other contemporary design in that Watts engineers have embodied the time tested Watts auto-thermatic thermal actuator principle along with a snap-acting trip latch which closes the valve at a definite controlled temperature.

Models LFL210-5 M2, LFLL210-5 M2 and LFLLL210-5 M2 feature extended shanks for use with the new generation of water heaters containing extra thick insulation.

Features:
  • Seating - Buna N disc to metal seating assures positive seal for shutting off the gas to burner in the event of high water temperature conditions
  • Reset Button - After operating from high temperature, the gas shutoff must be manually reset (opened). Pressing the reset button in as far as it will go and then releasing, opens the valve and allows gas to again flow to the burner
  • Trip Latch Assembly - Snap acting latch releases the valve to closed at a definite controlled temperature. Stainless steel spring seats valve when trip latch releases valve to closed position
  • Thermostat - Operates trip latch in response to water temperature. Thermobulb, temperature sensitive portion, is at end of extension tube for accurate response to tank temperature

Specs

–
Application:

Heating

Material:

Bronze

Size:

3/4"

Connection Type:

Threaded

Thread Type:

Female

Male

Inlet Type:

MNPT

Outlet Type:

FNPT

Temperature Range (F):

210°F Max

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy