Apply to be a TradeMaster!
Main product image of 1" LFN170-M3 Lead Free Commercial Master Tempering Valve
Magnifying glass
Hover image to zoom

1" LFN170-M3 Lead Free Commercial Master Tempering Valve

Brand:
Watts
SKU:
0559125
Rating:
(8)
Q&A:
(3)
1" LFN170-M3 Lead Free Commercial Master Tempering Valve
Magnifying glass
Hover image to zoom
$1,045.78 each
In Stock
In Stock
Get 4 Wed, Nov 25
Size: 
1"
3/4"1"1-1/4"1-1/2"2"

This item replaces: 0478026, 0274303

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
10.13 Cv
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Temperature Range (F)
90°F - 180°F

Description

–
The LFN170 Lead Free* Master Tempering Valve Series is designed for use in commercial and institutional applications, to mix hot and cold water to reduce high service water temperature to the building distribution piping system. The LFN170 series is designed for installation at the hot water source. Rough-in dimensions are identical to earlier LFN170 models making replacement fast and easy. The LFN170 features Lead Free* brass body construction, a copper/paraffin thermostat assembly and a lockable temperature adjustment for increased safety. Polysulfone internals resist excessive heat, liming and corrosion, and a single-seat design ensures tight shut-off in the event of cold water supply loss.

The LFN170 is listed to ASSE 1017 and IAPMO cUPC in compliance with CSA B125.3.

Temperature range is 90 to 180°F (32 to 82°C). Maximum pressure is 125psi.

Specs

–
Min Temp (F):

90°F

Flow Capacity (Cv):

10.13

Size:

1"

Material:

Bronze

Max Temp (F):

180°F

Temperature Range (F):

90°F - 180°F

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Standards Met:

ASSE 1017

Max Pressure (PSIG):

125

Application:

Point of Source

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Min Temp (F)
Flow Capacity (Cv)
Size
Material
Max Temp (F)
90°F
10.13
1"
Bronze
180°F
LFN170M3-CSUT, 1" Lead Free Commercial Master Tempering Valve w/ Checkstops
SKU: 0559168
90°F
9.54
1"
Bronze
180°F

You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Right valve for the job

Mixing valve for building core water heaters. Reliable, good product.
BC
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right valve for the job

Master mixing valve for building core water heaters. Watts valves are engineered to perform.
BC
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great improvements! Solid valve!

Temperature adjustment is much simpler than the M2 model.
TJ
New York
6 years ago
Was this review helpful to you?

Great Valve!!

Solid improvements from previous model! Much easier to control water temperature.
TJ
New York
6 years ago
Was this review helpful to you?

Great Valve!!

Solid improvements from previous model! Much easier to control water temperature.
TJ
New York
6 years ago
Was this review helpful to you?

I would by this product again

Matched existing pipe work.
jc
NC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value, quick delivery

Well made mixing VALVE
Tom
Ct
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Works well.
Jim
USA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this unit require check valves on hot and cold supply?

Asked by Motty 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

0559127 does not include them, but they would be required for an ASSE 1017 installation.

Was this review helpful to you?

Q: How do you adjust this tempering valve?

Asked by anthony 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the installation manual under the manuals tab, provided here as well under the section "Temperature Adjustment": http://s3.pexsupply.com/manuals/1270564207973/28792_PROD_FILE.pdf

Was this review helpful to you?

Q: Can this be fixed to a solar water heater considering temperatures soar to high levels? Thanks Stefan Fenech

Asked by stef 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve can only handle water temperatures up to 180°F. If temperatures in a solar-powered system exceed this figure (which they often do), this valve should not be used.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy