Apply to be a TradeMaster!
Main product image of 1" LFL1170M2-UT Lead Free Threaded Lo-Temp Mixing Valve
Magnifying glass
Hover image to zoom

1" LFL1170M2-UT Lead Free Threaded Lo-Temp Mixing Valve

Brand:
Watts
SKU:
0559160
Rating:
(3)
Q&A:
(1)
1" LFL1170M2-UT Lead Free Threaded Lo-Temp Mixing Valve
Magnifying glass
Hover image to zoom
$352.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
60°F Min Temp
Product Highlight: Temperature Range (F)
60°F - 120°F
Product Highlight: Lead Free
Yes

Description

–
Watts LF1170, LFL1170 Hot Water Temperature Control Valves are specifically designed for mixing hot and cold water on hot water supply systems. They can be used for a variety of applications to reduce the temperature of the hot water from the system, and are ideal for radiant heat applications. This series features a "double throttling" design which combines the control of the hot and cold water to provide a sensitive response to changes in water temperature passing through the mixing chamber. The Watts LFL1170 can be set to any temperature between 90+F and 160+F (60+F and 120+F for model LFL1170) with flow rates as low as 0.5 gpm and as high as 23 gpm. The superior flow characteristics of this valve provide accurate temperature control to the requirements of ASSE 1017 across the rated flow range. These valves also provide additional safety as they restrict mixed water out to a drip upon loss of cold water supply to the valve. As an added feature, the LFL1170, LFL1170 series incorporates integral check valves and filter washers in both the hot and cold water inlets to protect against cross flow. Maximum Pressure: 150psi (10 bar).

Specs

–
Max Temp (F):

120°F

Min Temp (F):

60°F

Application:

Point of Source

Heating

Size:

1"

Lead Free:

Yes

Standards Met:

ASSE 1017

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Bronze

Max Pressure (PSI):

150

Temperature Range (F):

60°F - 120°F

Body Pattern:

3-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Max Temp (F)
Min Temp (F)
Application
Size
Lead Free
CURRENT ITEM
Product Image of 1" LFL1170M2-UT Lead Free Threaded Lo-Temp Mixing Valve
1" LFL1170M2-UT Lead Free Threaded Lo-Temp Mixing Valve
SKU: 0559160
(3)
120°F
60°F
Point of Source
Heating
1"
Yes
120°F
80°F
Point of Use
Point of Source
Heating
1"
Yes
120°F
70°F
Point of Use
Point of Source
1"
Yes
120°F
70°F
Point of Source
1"
Yes

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

easy to install

Installed but not in use yet.
joeabby
Washington, Ct
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works pretty good

Used for industrial process water mixing. Quite a pressure drop and water must have no scale/rust particles. Good for residential, but don't think I'd use it again for industrial use.
old timer
cincinnati oh
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a product you need to buy

great price. Works well. Easy to assemble.
j june
glennie, mi
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am chosing a mixing valve for a wood boiler/ radiant floor system. Would not 120 degrees be plenty hot to send through the system?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It depends on the design of the system. Some systems do require water hotter than 120°F, but more often than not you'd be below that mark. The maximum recommended water temperature for in-floor radiant heating systems is 150°F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy