Apply to be a TradeMaster!
Main product image of 1" NPT Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" NPT Mixing Valve (Lead Free)

SKU:
AM102C-1LF
Rating:
(3)
Q&A:
(2)
1" NPT Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$197.76 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday

This item replaces: AM102C-1

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
4.3 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
70°F Min Temp
Product Highlight: Temperature Range (F)
70°F - 120°F

Description

–
**Lead Free

The Honeywell AM-1 series accurately adjusts, maintains and limits the hot water temperature to a desired setting selected by the user. In domestic water applications it offers scalding protection and bacteria growth control. By installing a Honeywell AM-1 mixing valve and raising water heater storage temperature setting and limiting mixed outlet water temperature to safe temperature more usable hot water is available. In heating applications it provides comfort and protects the equipment. Multiple applications include heat pump systems, domestic water, nursing homes, public facilities, automatic faucets, radiant floor heating, space heating, combo systems, solar hot water, greenhouses, and industrial applications.

Product Features
  • Dual purpose mixing or diverting valves
  • Constant water temperature under changing operating conditions
  • Reliable performance at minimum flow of 0.5 gpm
  • Proportional valve (simultaneous control of hot and cold water)
  • Temperature limit at any point
  • Flow reduction in seconds if cold water supply is interrupted
  • Nickel-plated brass construction, EPDM O-rings
  • High performance thermoplastic proportioning shuttle
  • Straight through design (hot and cold at the same level)
  • Max. pressure 150 psi (1034 kPa)
  • Max temperature 212 F (100 C)
  • Designed for easy maintenance and element replacement. Teflon® coating of internal valve components to prevent mineral build-up and extend life.
  • Tamper resistent design
  • Valve trapping not required
  • AM-1 Union STD & C and AM1070 Models include check valves on both hot and cold ports
  • ASSE, CSA and IAPMO listed
  • U.S. Patent No. 6,079,625

Specs

–
Max Temp (F):

120°F

Size:

1"

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Flow Capacity (Cv):

4.3

Temperature Range (F):

70°F - 120°F

Min Temp (F):

70°F

Max Pressure (PSI):

150

Type:

Mixing Valve

Lead Free:

Yes

Standards Met:

ASSE 1017

Application:

Point of Source

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Max Temp (F)
Size
Connection Method
Connection Type
Temperature Range (F)
CURRENT ITEM
Product Image of 1" NPT Mixing Valve (Lead Free)
1" NPT Mixing Valve (Lead Free)
SKU: AM102C-1LF
(3)
120°F
1"
Threaded
FNPT x FNPT
70°F - 120°F
120°F
1"
Threaded
FNPT x FNPT
60°F - 120°F
120°F
1"
Threaded
FNPT x FNPT
80°F - 120°F
120°F
1"
Threaded
FNPT Union x FNPT Union
70°F - 120°F

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great results!

Item was shipped fast! Exactly as stated in ad...! Solved our problem of hot/cold at extreme temps...Thanks!
Da greek
Cali
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation

Great mixing valve, easy to install and set, but beware - unlike the another version of this valve, it does not contain check valves. Since I didn't know, I don't order from supply house and had to source locally at $25 each.
Lt
Houston
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does excellent job on Motor Home Aquahot

Used on Aquahot system on motor home to control temp of water for shower. Does a great job
Al the full timer
Caro MI
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: do mixing valves go bad.

Asked by vinnie 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes they do.

Was this review helpful to you?

Q: Is this threaded regularly or pipe-threaded?

Asked by A Frame 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

NPT = National pipe thread.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy