Shop Watts
Main product image of 3/4" LFMMVM1 Push Fit Lead Free Mixing Valve
Magnifying glass
Hover image to zoom
3/4" LFMMVM1 Push Fit Lead Free Mixing Valve
Magnifying glass
Hover image to zoom
$124.25 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Size: 
3/4"
Connection Type: 
Push-Fit x Push-Fit
CPVC x CPVC
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
ASSE 1017, ASSE 1070, ASSE 1069 Standards Met

Description

–
This 3/4" lead free thermostatic mixing valve is designed for residential, commercial or institutional environments for supplying baths or lavatories with tempered water. The double throttling design controls both hot and cold water supply to the mixed outlet. It consists of a lead free brass body, quick-connect end connections, solid wax hydraulic principle thermostat, integral filter washers and check valves with a locking mechanism for the temperature setting. The adjustable field range temperature at mixed outlet is 80°F to 120°F (27°C to 49°C). The maximum pressure rating is 150 psi (10.3 bar)

Product Features
  • Lead free brass construction
  • Locking mechanism secures temperature setting
  • Thermal actuation technology for precise temperature control
  • ASSE 1070, ASSE 1069, ASSE 1017 listed
Product Specifications
  • Body Finish: Rough Bronze
  • Body Material: Lead Free Copper Silicon Alloy
  • Brand Name: Watts
  • Buy American Act Compliant: YES
  • Capacity: 13 GPM
  • Cold Inlet Temperature Range: 39°F to 85°F
  • Cold Water Bypass: No
  • Cold Water Inlet Connection Size: 3/4"
  • Cold Water Inlet Connection Type: Quick Connect
  • Cold Water Inlet Thread Type: Does Not Apply To Product
  • Factory Set Temperature-Fahrenheit: 105°F
  • Flow Rate: 0.5 to 20 GPM
  • Hot Inlet Temperature Range: 120°F to 180°F
  • Hot Water Inlet Connection Size: 3/4"
  • Hot Water Inlet Connection Type: Quick Connect
  • Hot Water Inlet Thread Type: Does Not Apply To Product
  • Lead Free: YES
  • Maximum Pressure Differential: 25%
  • Maximum Working Pressure-PSI: 150
  • Minimum Differential Temperature-Fahrenheit: 5°F
  • Minimum Static Pressure-PSI: 30
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Quick Connect
  • Outlet Temperature Accuracy: +/- 7°F
  • Outlet Thread Type: Does Not Apply To Product
  • Part Number: 0559165
  • Series: LFMMV
  • Temperature Adjustment Range: 80°F to 120°F

Specs

–
Size:

3/4"

Lead Free:

Yes

Standards Met:

ASSE 1017

ASSE 1070

ASSE 1069

Application:

Point of Use

Point of Source

Connection Method:

Push-Fit

Connection Type:

Push-Fit x Push-Fit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy