Shop Watts
Main product image of 3/4" LFMMVM1-UT Lead Free Mixing Valve (Copper Press)
Magnifying glass
Hover image to zoom

3/4" LFMMVM1-UT Lead Free Mixing Valve (Copper Press)

Brand:
Watts
SKU:
6550792
Rating:
(12)
Q&A:
(10)
3/4" LFMMVM1-UT Lead Free Mixing Valve (Copper Press)
Magnifying glass
Hover image to zoom

MANUALS (2)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Standards Met
ASSE 1070, ASSE 1017, ASSE 1069 Standards Met
Product Highlight: Body Pattern
3-Way

Description

–
Note: This image does not represent the actual product. This model comes with copper press connections.

The LFMMV series can be set to any temperature between 80°F and 120°F with flow rates as low as 0.5 gpm and as high as 12 gpm. This mixing valve series is listed under ASSE Standard 1016 for single fixture applications, ASSE 1017 for hot water source applications and ASSE 1070 for single or multiple fixture applications.

The LFMMV series uses a double throttling design to control both the hot and cold water supply to the mixed outlet. The superior flow characteristics of this valve provide accurate temperature control (3°F) with low pressure drop across the rated flow range.

As an added feature the LFMMV series incorporates integral inlet filter washers and check valves in both the hot and cold water inlets to protect against cross flow.

The LFMMV is available with either union thread (-UT), union solder (-US) connections. Adapters can be used to connect to CPVC or PEX end connections.

Specs

–
Size:

3/4"

Lead Free:

Yes

Standards Met:

ASSE 1070

ASSE 1017

ASSE 1069

Application:

Point of Use

Point of Source

Body Pattern:

3-Way

Connection Type:

Press x Press

Connection Method:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Easy replacement for an existing fixture.

Replaced existing fixture that no longer delivered hot water.
MFG1977
Fairfax, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

Mixes water immediately with no initial hot water surge. Easy to install.
XXX
NorCal
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped fast, good price, works great.

Works great, installed in my wife's dog grooming shop.
George
Summit Hill Pa.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Where happy with customer service Great product
Sal
Staten Island
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Doing it's job!

So far so good, easy install, don't forget the included screens. Leave the turn directions label on the adjustment knob for future use. Mine needed quite a few turns in the warmer direction from factory setpoint. I like it for ease of use!!!
Greg
06107
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Eliminated the threat of scaulding

For years we always had to notify everyone in the house if you were going to shower so no one would flush the toilet or use water due to the risk of getting burned. The mixing valve eliminated the threat. The water temperature may increase by 1 or 2 degrees in the shower but not enough to burn. And I no longer worry about the grand-kids burning their hands if they turn on the hot water in the sink because the hot side is set on the mixing valve to 120 degrees while the hot water tank is still set to 140 degrees.
John
Northeast Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time buyer and I WILL be back

Fast delivery first of all. The product is used commercially, and is far better quality than the original part
Armetta Niner
Charlotte, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Installed on a home furnace and adjusted temp easily. Straight forward install and the job went easy. No complaints and ordering parts for the job was a pleasure. Will do business with them again.
Sparkie
Franlin, New Jersey
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipment. Awesome price

Builder installed it. If it fails agin because I am not using tab frequently enough. I'll skip it completely.
Paul Z
Baltimore MD
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Installs easily, well-designed and manufactured. Holds output water at rated +/- 3 F even with solar-heated water at 180F. I look forward to a long life for this product.
FMA
Saint Helena, CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: Can you install the valve in the horizonal position?

Asked by Fatboy 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, any position is fine.

Was this review helpful to you?

Q: Does this valve have a warranty?

Asked by Mike 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, 1 year.

Was this review helpful to you?

Q: Does this valve require any type of maintenance?

Asked by Jerry 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

According to the product literature, regular checking and cleaning of the valve's internal components and check stops helps assure maximum life and proper product function. Frequency of cleaning and inspection depends upon local water conditions.

Was this review helpful to you?
-

No maintenance required.

Was this review helpful to you?

Q: Does the adjustment knob have a lock on it and if so how is it undone for adjustments?

Asked by Tony 11 years ago

Add your answer

* Required Field
-

There is a screw holding the knob. The screw locks the knob when completely turned clockwise. Unscrew a few turns and pull the knob, it unlocks and you can make ajustements, then lock it back in place with the screw. Jean Lacerte Envoyé de mon iPhone

Was this review helpful to you?

Q: Is this item UL rated for plumbers to use in residential hot water systems.

Asked by Russ 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This item has the following listings: ASSE 1017, ASSE 1069, ASSE 1070 and IAPMO cUPC

Was this review helpful to you?

Q: Can you supply new inlet filer washers for this valve? If so what would be the ordering part number?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The part 0861001 repair kit for 1" MMV valves includes a spring, gaskets, ball thermostat, metal disc, and piston. It is available through special order.

Was this review helpful to you?

Q: Is this valve lead free?

Asked by Jamie 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve (part 0206004) is not lead free. Watts does offer a lead free version of this valve (Series LFMMV).

Was this review helpful to you?

Q: I'm thinking of using this with a solar water heater. In the summer I'm sure the water on the hot side will be hot enough, but we happens when the hot side is not hot anymore? Does it just open full to the hot side trying to get to the preset temp? Thanks

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, that is correct.

Was this review helpful to you?

Q: What is the head loss for this valve. Cv factor would do.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the chart on page 2 of the product specifications: http://s3.pexsupply.com/manuals/1298406618197/48298_PROD_FILE.pdf

Was this review helpful to you?

Q: What's the max inlet temp?

Asked by Cccmorris 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The inlet temperatures are as follows: hot inlet, 120°F – 180°F; cold inlet, 39°F – 85°F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy