The Day Savers – A National Tradesmen Day Contest
Main product image of Model WPCCT-6 Ratchet CinchClamp Tool
Magnifying glass
Hover image to zoom

Model WPCCT-6 Ratchet CinchClamp Tool

Brand:
Watts
SKU:
0651059
Rating:
(13)
Q&A:
(3)
Model WPCCT-6 Ratchet CinchClamp Tool
Magnifying glass
Hover image to zoom
$222.33 each
In Stock
In Stock
Get 15 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Tubing Compatibility
WaterPEX
Product Highlight: Fitting System Compatibility
Clamp

Description

Watts Ratcheting CinchClamp Tool is designed to be used with WaterPEX tubing and CinchClamp connections.

Note: If connections are made in temperatures below 30°F, caution must be taken to pause between ratchets, allowing the WaterPEX to form a proper seal against the barb. Do not use the Ratcheting CinchClamp Tool to remove CinchClamps. This will cause damage to the tool, resulting in improper connections

Specs

Tubing Compatibility:

WaterPEX

Fitting System Compatibility:

Clamp

Application:

3/8" PEX

1/2" PEX

5/8" PEX

3/4" PEX

1" PEX

Type:

Tool

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Tubing Compatibility
Fitting System Compatibility
Application
Type
CURRENT ITEM
Product Image of Model WPCCT-6 Ratchet CinchClamp Tool
Model WPCCT-6 Ratchet CinchClamp Tool
SKU: 0651059
(13)
WaterPEX
Clamp
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
Tool
PEX
Clamp
3/8" PEX
1/2" PEX
5/8" PEX
3/4" PEX
1" PEX
Tool

You May Also Need

Product Reviews

4.31 out of 13 reviews
85% would recommend this product
4.31
out of 13 Reviews
85% would recommend this product
WRITE A REVIEW
5 star
62%
4 star
15%
3 star
15%
2 star
8%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Works great.

I did a lot of research before purchasing this CinchClamp tool. First deciding on Cinch vs Crimp. I can't imagine using the bulky Crimp tools and keeping the little copper ring in place while getting set. With this true ratcheting Cinch tools you can start the cinch with a light press on the handle and it holds the stainless steel ring in its teeth for positioning. The tools is pretty compact and I have small hands but it wasn't a problem using this in a tight space. It doesn't even require a lot of force either. The result is perfect joints. I like the stainless cinch style I don't see why the copper ring crimp is so popular, when this is essentially an improvement over the original design.
VS

Most Liked Negative Review

Ehhh

It's great, when it works properly. It's a nightmare when they don't. I've been a plumber for about 15 years. Used this specific model and the cheaper versions as well (cheap ones usually have a light). They are all the same, sans light. They will work well for a while, then you will start to have trouble. If you end up going passed the white dot, the tool will lock on the ring and you won't be able to remove it from the ring. This may sound like operator error, but you won't necessarily be able to see the dot for every operation, i.e. up in a joist space. All-in-all, I originally purchased this May 2020, and now (Jan 2023) have to replace it (it is currently stuck on a ring & fitting. I tried prying it and even threw it at the ground, hoping it would pop off, with no luck.). I have made a few thousand connections with them, so maybe that's all you're supposed to get from them.
Showing 1-10 of 13 reviews

Ehhh

It's great, when it works properly. It's a nightmare when they don't. I've been a plumber for about 15 years. Used this specific model and the cheaper versions as well (cheap ones usually have a light). They are all the same, sans light. They will work well for a while, then you will start to have trouble. If you end up going passed the white dot, the tool will lock on the ring and you won't be able to remove it from the ring. This may sound like operator error, but you won't necessarily be able to see the dot for every operation, i.e. up in a joist space. All-in-all, I originally purchased this May 2020, and now (Jan 2023) have to replace it (it is currently stuck on a ring & fitting. I tried prying it and even threw it at the ground, hoping it would pop off, with no luck.). I have made a few thousand connections with them, so maybe that's all you're supposed to get from them.
Gilly
Iowa
4 years ago
Was this review helpful to you?

High Quality Cinch-Clamp Tool

I never used PEX piping. Lots of copper and PVC over the years for DIY projects but never PEX. The system looked simple enough but I had no experience. The project was to replace the shower valve in my motorhome and the final connections would be hidden. I did not want these to leak! I bought this rather expensive tool because it appeared to be of high quality, and it is. I never skimp on tools since your tools are the only thing between you and failure. This tool comes with a "feeler" gage that lets you adjust the jaws to the exact gap needed to make a perfect connection. It is very easy to use. A few test crimps to learn the technique and check the gap is all that is necessary. The white dot lets you know when the jaws are closed to the proper gap. This tool is an excellent addition to anyone's tool box.
Jerry
Port Ludlow WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not to my expectations

I agree with an earlier post. This tool is akward to use. the head is so large it's difficult to see the clamp, I found it not easy to use with one hand, and the indicator light is nowhere to be seen, leaving one to assume it's clamped tight enough. I'll stick with Sharkbite.
Trailer guy
Santa Fe
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Purchase

This is a very easy tool to use. Works great in tight spaces.
Rick
Colorado
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

its ok

So I'm a bit shocked to say this, since I'm a watts fan, but I have this and the sharkbite version and prefer the cheaper sharkbite version. This is a little stiffer and clunkier, despite the price. Works fine. Both of them beat the regular crimpers, but could be better in tight spots because of the handle throw.
charles
Virginia
7 years ago
Was this review helpful to you?

Nice Product

works great small fits into small areas easily. Works better than the regular crimp tools.
Matt
Clearfield, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The ONLY Cinch Clamp Tool You Need

I started out with the typical cinch clamp tool. It worked well but it had two major shortcomings. First, it was difficult or sometimes impossible to use in small areas (joist cavities). Second, its very tough on the body to use on larger clamps. The tool can truly be used one handed. Its easy to align the clamp while cinching because of this. Its much smaller which makes it much easier to use in tight spots. I've used this on 1" cinch clamps and for that I need two hands but it still is fairly easy. The ONLY negative I can think of is that the indicator is kinda cheap. The white dot is a fairly wide range. I just end up going as far as the tool lets me and that seems to be the best indicator you can get.
Ryan L
Lake Orion, MI
8 years ago
Was this review helpful to you?

Nice Pex Tool for Tight Areas

I finally broke down and got this tool after struggling with my normal pex cinch clamp tool in tight joist cavities. I have always liked the standard tool but it does take quite a lot of force and a lot of room! This tool by comparison is much easier to cinch the fitting. I'm not sure its really one handed for me but it is certainly easier to use. My complaints are only that it can be tough to release the tool at the end of cinching and the "white indicator" is a little tough to see. I just cinched until it cinched no more and that worked fine. There just wasn't as much assurance there as the other tool that will only release once fully cinched.
Ryan the DIY guy
Lake Orion, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the best tools I have ever used.

I great time saver for anyone installing pex tubing. The tool is compact and does a great job installing compression rings with only one hand while using the other hand to steady the fitting.
len
Wilkes-Barre PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth the $$$

I love this crimped. I have used the other one and I find this one to be way better. I have used it on 1/2 & 3/4 and it works GREAT. I can't wait to try it on 1"
Split Systems
North Jersey
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is the white indicator visible from both side of the tool? Online photos shown only on one side.

Asked by Pex newbie 11 years ago

Add your answer

* Required Field
-

One side only

Was this review helpful to you?

Q: do I have to gauge this tool after a lot of use. if so how

Asked by TL plumbing&heating 13 years ago

Add your answer

* Required Field
-

The instructions shipped with the tool explain how to check and gauge it. My tool has performed flawlessly through 2 houses and I highly recommend...

Was this review helpful to you?
-

We purchased this tool over a year ago, and use it about twice a month for in house repairs and projects in our shop. I have never considered having it gauged. I have yet to see a crimp made with this tool leak. The primary reason we purchased it was for crimping the 1'' bands. They were too difficult with the smaller tool we have. This tool has a lot of power. -GP

Was this review helpful to you?

Q: will this tool work with all cinch clamps?

Asked by jp 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It will work with any standard PEX cinch clamps within the specified size range for the tool.

Was this review helpful to you?
-

I believe it does work with all types of cinches (within grip range). As I recall it is manufactured in N.H. by F.W. Webb here in the USA. Contact them for more info @ fwwebb.com.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy