Shop Watts
Main product image of SXI-HK-1A Stem Extension Kit for 1/4" to 1/2" LFFBV-3C/3CM1/G2 Ball Valves
Magnifying glass
Hover image to zoom

SXI-HK-1A Stem Extension Kit for 1/4" to 1/2" LFFBV-3C/3CM1/G2 Ball Valves

Brand:
Watts
SKU:
0789542
Rating:
(0)
Q&A:
(0)
SXI-HK-1A Stem Extension Kit for 1/4" to 1/2" LFFBV-3C/3CM1/G2 Ball Valves
Magnifying glass
Hover image to zoom
$20.10 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" - 1/2"

Description

–
This stem extension kit is made to fit the 1/4 -1/2 3C/3CM1/G2 ball valves. This extension allows the valve to operate with up to 2 inches of insulation on hot and cold water lines.

Features:
  • Fits the 1/4 -1/2 3C/3CM1/G2
  • No special tool required for installation
  • Provides easier access for turning valve on or off
  • Design for up to 2 inches of insolution

Specs

–
Product Type:

Stem Extension

Size:

1/4" - 1/2"