Apply to be a TradeMaster!
Main product image of SXI-HK-6A Stem Extension Kit for 2-1/2" 3C/3CM1/G2 Ball Valves
Magnifying glass
Hover image to zoom

SXI-HK-6A Stem Extension Kit for 2-1/2" 3C/3CM1/G2 Ball Valves

Brand:
Watts
SKU:
0789547
Rating:
(0)
Q&A:
(0)
SXI-HK-6A Stem Extension Kit for 2-1/2" 3C/3CM1/G2 Ball Valves
Magnifying glass
Hover image to zoom
$139.62 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Lead Free
Yes

Description

–
This stem extension kit is made to fit the 2-1/2" 3C/3CM1/G2 ball valves. This extension allows the valve to operate with up to 2 inches of insulation on hot and cold water lines.

Features:
  • No special tool required for installation
  • Provides easier access for turning valve on or off
  • Fits the 2-1/2" 3C/3CM1/G2
  • Design for up to 2 inches of insolution

Specs

–
Size:

2-1/2"

Product Type:

Stem Extension

Lead Free:

Yes