Shop Watts
Main product image of 1" LF288AM4 Anti-Siphon Vacuum Breaker Lead Free
Magnifying glass
Hover image to zoom

1" LF288AM4 Anti-Siphon Vacuum Breaker Lead Free

Brand:
Watts
SKU:
0792040
Rating:
(44)
Q&A:
(4)
1" LF288AM4 Anti-Siphon Vacuum Breaker Lead Free
Magnifying glass
Hover image to zoom
$324.70 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (2)

Install Instructions

This item replaces: 0336416

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Finish
Brass

Description

–
Maximum Pressure:125psi (8.6 bar)
Series LF288A Lead Free* Hot or Cold Water Anti-Siphon Vacuum Breakers prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of Lead Free* brass body construction (LF288A) or chrome finish (LF288AC), chemical resistant silicone seat disc and an atmospheric vent to prevent spilling. Series LF288A has a full size orifice to assure pipe size capacity and maximum flow. It is ideal for low flow, non-continuous hot or cold water health hazard installations such as on laboratory equipment.

Series LF288A represents a complete line of vacuum breakers designed to prevent backsiphonage of contaminated water into a potable water supply.

They feature a lightweight, durable "disc float" suitable for temperatures up to 180°F (82°C) which closes the atmospheric vent to prevent spilling under all rates of flow. Therefore, they are ideally recommended for low flow installations such as laboratory equipment which use such a small amount of water. They also contain a durable silicone disc which has high heat and water hammer shock resistance and assures tight seating with the lightest of seating contact.

Full Size Orifice - Series LF288A has a full-size orifice to assure pipe size capacity. Water passages are streamlined to provide high water flow with minimal pressure loss.

Specs

–
Finish:

Brass

Application:

Plumbing

Size:

1"

Material:

Brass

Max Pressure (PSI):

125

Max Temp (F):

180°F

Height:

3-5/8"

Lead Free:

Yes

Product Type:

Vacuum Breaker

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Material
Max Pressure (PSI)
Max Temp (F)
CURRENT ITEM
Product Image of 1" LF288AM4 Anti-Siphon Vacuum Breaker Lead Free
1" LF288AM4 Anti-Siphon Vacuum Breaker Lead Free
SKU: 0792040
(44)
Plumbing
1"
Brass
125
180°F
Plumbing
1"
Chrome Plated Brass
125
180°F
1" Wilkins 35XL Atmospheric Vacuum Breaker (Lead Free)
SKU: 1-35XL
Plumbing
1"
Cast Bronze
125
180°F

You May Also Need

Product Reviews

4.93 out of 44 reviews
100% would recommend this product
4.93
out of 44 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 44 reviews

Incredible Service and Competitive Price

Product is used in a Hobart brand commercial dishwasher utilized in a vineyard tasting room. The Hobart parts list showed needed a 1/2" version of a certain valvle, but a 3/4" one was what we took out. By mistake I ordered the 1/2" version. Shipped it back, exchanged it for the 3/4". All very efficient and fast. Prompt service and gave a discount on the 3/4" valve to boot even though it was my error. In the future, I will always check Supply House FIRST!
Keith
Yakima, WA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Fit as it should, Would purchase again.
Purchasing
Hammondsport
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great Value for this item.
Wanna Be Mechanic
Birmingham, AL.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pricing

great price fast delivery
Maintenance person
Washington
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy these every year here

The best pricing I found
corny54
glencoe MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard To Find Part

I tried to find this vacuum breaker at both heating and plumbing supply house's. Neither had a 1/2" size. Most supply house's only carry the 3/4" and 1" breaker. I can always count on Supplyhouse.com to have the parts I need and cant find. The best part is that they usually get the part to me in one day. I am going to buy more and more of my supply's from Supplyhouse.com.
Rob's Remodeling Inc.
Northbrook, IL.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price and product are right on

Quality product from a company that makes ordering easy
J
Pittsburgh Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Good price and quality
Henry
New york
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will purchase again

This is exactly like the original vacuum breaker which made the replacement job easy and quick. No messing around with cutting new pieces - just remove and install.
Happy apple
Central Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes we have purchased again and again

Use for our Dental pumps
Fadeley
Florida
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: I have a fixture that does not have anti siphon and I want to install it next to a commod. Safe water line is PEX. Can I use this valve (in conjunction with required adapters) behind sheetrock wall to feed clean water to my fixture (and hence get my fixture pass anti siphon code in city of Fort Worth, Texas)?

Asked by ayoub 12 years ago

Add your answer

* Required Field
-

The problem is that the valve sometimes needs servicing.

Was this review helpful to you?
-

Not up to par with plumbing code But usually all mechanical devices should be accessible for servicing, such as access door or removable panel Sent from my iPad

Was this review helpful to you?

Q: REPAIR INSERT AVAILABLE?

Asked by TOM 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the repair kit for the 1" LF288AM4 is SKU 0887172

Was this review helpful to you?

Q: do you feed water from top to bottom or bottom to top.

Asked by len 14 years ago

Add your answer

* Required Field
-

Bottom to top. Follow the arrow.

Was this review helpful to you?
-

Bottom to top

Was this review helpful to you?
-

from bottom to top, but there should be a flow arrow on the body of the vacuum breaker showing flow direction

Was this review helpful to you?
-

To install, pipe so that the safe water supply goes into the bottom and out the top to the fixture that uses water. If the fixture is a tank or tub, the outlet pipe should end 6 inches above the highest point of the tank. This device should not be used in such a way that it is under back pressure, such as a lawn sprinkler system before the control valves.

Was this review helpful to you?
-

From the bottom.

Was this review helpful to you?
-

It feeds from the bottom then out the side. The arrow stamped in the metal (you can see it in the photo) indicates water flow.

Was this review helpful to you?

Q: is this code for a spinckler system im michigan

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This vacuum breaker meets all ASSE standards. Any further approvals that are necessary are based on specific location, so you would need to consult your local code.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy