Shop Watts
Main product image of 3/8" LF7C Dual Check Valve
Magnifying glass
Hover image to zoom

3/8" LF7C Dual Check Valve

Brand:
Watts
SKU:
0792077
Rating:
(0)
Q&A:
(0)
3/8" LF7C Dual Check Valve
Magnifying glass
Hover image to zoom
$265.43 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: 0061856

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Series LF7 Lead Free* Dual Check Valves prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It consists of a Lead Free* bronze body construction, with two plastic replaceable check valves, and stainless steel springs. Series LF7 is designed for non-health hazard residential water system containment, continuous pressure applications. It is installed immediately downstream of the residential water meter, in a vertical or horizontal position. Check with local inspection authorities for installation requirements. Minimum Working Pressure: 10psi (69 kPa) Maximum Working Pressure: 150psi (10 bar).

Series LF7 Dual Check Valves prevent the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It consists of a bronze body construction, with two plastic replaceable check valves, and stainless steel springs. Series LF7 is designed for non-health hazard residential water system containment, continuous pressure applications. It is installed immediately downstream of the residential water meter, in a vertical or horizontal position. Check with local inspection authorities for installation requirements. Minimum Working Pressure: 10psi (69 kPa) Maximum Working Pressure: 150psi (10 bar).

Specs

–
Size:

3/8"

Material:

Chrome Plated Brass

Max Pressure (PSI):

150

Lead Free:

Yes

Max Temp (F):

180°F

Min Temp (F):

33°F

Length (Inches):

2-7/8"

Width (Inches):

1-1/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Max Pressure (PSI)
Lead Free
Max Temp (F)
CURRENT ITEM
Product Image of 3/8" LF7C Dual Check Valve
3/8" LF7C Dual Check Valve
SKU: 0792077
3/8"
Chrome Plated Brass
150
Yes
180°F
3/8"
Bronze
150
Yes
180°F
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy