Apply to be a TradeMaster!
Main product image of 3/8" LFN9 Dual Check Vacuum Breaker Backflow Preventer, In-Line, Continuous Pressure (Lead Free)
Magnifying glass
Hover image to zoom

3/8" LFN9 Dual Check Vacuum Breaker Backflow Preventer, In-Line, Continuous Pressure (Lead Free)

Brand:
Watts
SKU:
0792097
Rating:
(0)
Q&A:
(0)
3/8" LFN9 Dual Check Vacuum Breaker Backflow Preventer, In-Line, Continuous Pressure (Lead Free)
Magnifying glass
Hover image to zoom
$288.37 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Finish
Brass

Description

–
This 3/8" lead free dual check vacuum breaker backflow preventer prevents the reverse flow of polluted water from entering into the potable water supply. It is designed for non-health hazard continuous in-line pressure applications, such as parlor sinks. It consists of a lead free body construction with an atmospheric vent and NPT female inlet and outlet connections.

Features
  • Lead free construction
  • Compact design
  • Female NPT threads
  • In-line applications

Specs

–
Lead Free:

Yes

Finish:

Brass

Max Pressure (PSI):

125

Material:

Brass

Size:

3/8"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy