| Finish: | Chrome |
|---|---|
| Material: | Brass |
| Size: | 3/8" |
| Max Pressure (PSI): | 125 |
| Lead Free: | Yes |
| Temperature Range (F): | 33°F to 140°F |
| Min Temp (F): | 33°F |
| Max Temp (F): | 140°F |
| Height: | 2-3/8" |
| Width (Inches): | 1-1/4" |
| Connection Type: | FNPT x FNPT |
| Connection Method: | Threaded |
There is a repair kit that includes the diaphragm assembly, disc assembly and gasket. The part number of the kit is 0886019. If you are interested in ordering this kit, please call our customer service department and we will be able to give you pricing and availability.