Shop Watts
Main product image of 2nd Check Repair Kit for Watts 1-1/4" to 2" Lead Free 909
Magnifying glass
Hover image to zoom
2nd Check Repair Kit for Watts 1-1/4" to 2" Lead Free 909
Magnifying glass
Hover image to zoom
$404.16 each
In Stock
In Stock
Get 4 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1-1/2", 1-3/4", 2"
Product Highlight: Lead Free
Yes

Description

–
Includes: disc assembly, spring, seat, seat O-ring, cover O-ring and lubricant.

Specs

–
Application:

Replacement Part

Product Type:

2nd Check Repair Kit

Size:

1-1/4"

1-1/2"

1-3/4"

2"

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Total Relief Valve Kit for Watts 1-1/4" to 2" Lead Free 909
SKU: 0794060
Watts

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product is exactly what I was expecting for the parts I need

This is a standard watt's repair kit with the spring. It worked great. I really just needed the spring, but it is not sold separately by watts. So, this kit had the spring. Glad I could find just one. Most sights I had to buy a full repair that was twice as much, and I only needed just the 2nd check.
Backlflow tech
wichita
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy