Shop Watts
Main product image of 2" LF25AUB-RK Repair Kit
Magnifying glass
Hover image to zoom

2" LF25AUB-RK Repair Kit

Brand:
Watts
SKU:
0864946
Rating:
(4)
Q&A:
(0)
2" LF25AUB-RK Repair Kit
Magnifying glass
Hover image to zoom
$196.10 each
In Stock
In Stock
Get 14 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Description

–
2" LF25AUB-RK Includes:
  • Diaphragm
  • O-ring
  • Union gasket
  • Strainer
  • Strainer plug gasket
  • Bottom plug gasket
  • Disc & seat

Specs

–
Size:

2"

Application:

Replacement Part

Type:

Repair Kit

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 4 reviews
50% would recommend this product
3.5
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Complete Rebuild Kit.

Came With Every Part Need To Rebuild It. These Orings Are Specific And Arent The Same As A Hardware Store. Yes You Need A Socket To Remove The Seat But Any Real Plumber Or Diy'er Should Have It. If Your PRV Is Older Than 10 Years Inwould Recommend Replacing It Instead Of Rebuilding It.
Pine Country Plumbing
Prescott, AZ
3 years ago
Was this review helpful to you?

i would not buy this product again

the price is too High most of the o-ring can be buy at local hardware store for cheap price and the other piece come with is hardly ever broken even if they broke it's very hard to replace those in the old unit. plus the 2" LF25AUB water pressure regulator have very high chance on bad workmanship and quality control it's only last about maybe 2 yrs or less i have replace 3 from past 6 year with the same problem with the material in the middle hole deteriorate a little.
Winglcouds
NJ
4 years ago
Was this review helpful to you?

Pressure regulator rebuild kit

Best price that I could find. Fast shipping. Saved me a lot of money by rebuilding my pressure regulator instead of replacing the entire unit.
David
Walton Hills Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2" LF25AUB-RK Repair Kit

This is an easy rebuild, and saves a bundle of $$. The kit is in the $70 range, a new pressure regular is in the $600 range from my plumber, about half that from SupplyHouse. There is one problem, which is why I didn't give it a higher rating. There is a seat that comes out of the body with an six-point 1 1/8" socket. The problem is that every socket I have found that is big enough to fit the seat is too large to fit through the opening which must be used to reach the seat. I tried hard to find a socket that would work, and finally I called Watts for help. The guy I spoke with told me, "Yea, that's a problem. I couldn't find one that fit either. What I did was take a 1 1/8" socket and grind down the sides until it would fit." (This comment applies only to the 2" model, I don't know about the other sizes.) At the price Watts is charging for it's rebuild kit (it just a few "O" rings, a rubber diaphragm, and a new seat), it seems to me that Watts could throw in a socket to replace the seat.
Dan
Boulder, CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy