Apply to be a TradeMaster!
Main product image of RK188A, 288A, 388 T - 1/4" to 3/8" Repair Kit for Watts Anti-Siphon Vacuum Breaker
Magnifying glass
Hover image to zoom

RK188A, 288A, 388 T - 1/4" to 3/8" Repair Kit for Watts Anti-Siphon Vacuum Breaker

Brand:
Watts
SKU:
0887170
Rating:
(5)
Q&A:
(0)
RK188A, 288A, 388 T - 1/4" to 3/8" Repair Kit for Watts Anti-Siphon Vacuum Breaker
Magnifying glass
Hover image to zoom
$33.22 each
In Stock
In Stock
Get 43 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" to 3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Used With
188A Series, 288A Series, 388T Series

Description

–
For use with Watts 188A/288A/388T Anti-Siphon Vacuum Breakers

Kit Includes:
  • Disc Assembly (Disc and Disc Float)
  • Bonnet O-Ring
Lead Free

Specs

–
Size:

1/4" to 3/8"

Size Range:

1/4" to 3/8"

Lead Free:

Yes

Used With:

188A Series

288A Series

388T Series

Product Type:

Repair Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I hope this lasts a lifetime.

It was easy to install since it was easy to get to. My original part was still working. I only needed the o ring. It fixed the leak on my spa tub. The service was very good and shipping was fast. I am completely satisfied. Thanks.
Griz86
Appleton WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Incomplete Repair Kit

Too bad these repair parts and parts in the actual anti-siphon vacuum breakers are plastic. They're easily susceptible to cool temperatures as low as upper 30's and they blow out. Plus, the repair kit does not include the black plastic screw top which the threads wear out fast. When this occurs, which is quit often, the whole anti siphon vacuum breaker has to be replaced which get very costly. Watts needs to include that black screw top in their repair kits.
Ranger Jerry
Stanley, Idaho
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly

Called and was guided to the part I needed. Fit great.
J
KC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly

Customer service rep was very helpful
JR
Sarasota, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sure beats buying a whole new vacuum breaker!

Perfect fit. It does what it's supposed to do.
Frank
Sugar Land, Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy