Shop Resideo Sale
Main product image of Total Repair Kit for Watts 1/4", 3/8", and 1/2" 009/LF009 (RK 009-T)
Magnifying glass
Hover image to zoom

Total Repair Kit for Watts 1/4", 3/8", and 1/2" 009/LF009 (RK 009-T)

Brand:
Watts
SKU:
0887298
Rating:
(21)
Q&A:
(0)
Total Repair Kit for Watts 1/4", 3/8", and 1/2" 009/LF009 (RK 009-T)
Magnifying glass
Hover image to zoom
$182.88 each
In Stock
In Stock
Get 80 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
1/4" LF009, 1/4" 009, 3/8" LF009, 3/8" 009, 1/2" LF009, 1/2" 009

Description

–
This 1/4 through 1/2 IN 009 total repair kit provides all the parts necessary to replace the major internal components of the applicable reduced pressure zone assembly. This kit consists of a cover O-ring, first and second check assemblies, seat, seat O-ring, stem and diaphragm assembly, stem O-ring, and RV spring.

Features:
  • Factory replacement kit
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Genuine and original Watts parts

    Specifications:
    • Lead Free: Yes
    • Compatible Series or Model: LF009, 009
    • Compatible Size Used On: 1/4 IN to 1/2 IN
    • Kit Contents: Relief Valve Repair Kit, First Check Repair Kit, Second Check Repair Kit, Retainer

Specs

–
Application:

Replacement Part

Product Type:

Total Repair Kit

Used With:

1/4" LF009

1/4" 009

3/8" LF009

3/8" 009

1/2" LF009

1/2" 009

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Total Repair Kit for Watts 1" 009, LF009 (RK-009M2-T)
SKU: 0887793
Watts

Product Reviews

5 out of 21 reviews
100% would recommend this product
5
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 21 reviews

Yes

All components fit exactly as they should. Saved hundreds of dollars with the rebuild kit.
Ifixit
North Fork, ID
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again - good pricing.

The only thing I don't like is your website. I can't seem to search for what I want easily.
Ace
98466
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Rebuild Kit

Used this to completely rebuild a damaged Watts back flow prevention valve. All the parts were organized and packaged nicely. Even included some lube.
Texas Squirrel
Austin, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

convenient kit

convenient toilet repair kit, because its probably best to replace all parts at the same time, very fast efficient delivery as usual from Supply House,
Jack of all trades,
Boston MA,
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

backflow repair kit

works great,
sk
ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is always a great place for plumbing supplies.

Watts backflow preventer repair kit is a fantastic kit, it makes that old backflow preventer work like new again. Buying from Supply House is the only way to go, easy to use website, and easy returns as well.
BillM702
Las Vegas Nevada
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would use this product and supplier

came fast, As advertised, It all worked.
vince
ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought and used this several times and will again

I have used these rebuild kits many times and they always work great.
Gary
Austin tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part worked and fit perfect!

My backflow valve started leaking. This repair part I ordered was the perfect fit and even had the instructions in the box to complete the task. I am not a plumber and rebuilt mine myself in less than 20 minutes. Thanks again for great customer service before I purchased ensuring the correct part was sent. Top notch!!
Rog and reel
Central, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent repair kit

Perfect fit, easy installation, good price. Stopped the leak!
Steve
Portland, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy