Apply to be a TradeMaster!
Main product image of Rubber Repair Kit for Watts 2" 009 (RK-009M2-RT)
Magnifying glass
Hover image to zoom

Rubber Repair Kit for Watts 2" 009 (RK-009M2-RT)

Brand:
Watts
SKU:
0887547
Rating:
(11)
Q&A:
(0)
Rubber Repair Kit for Watts 2" 009 (RK-009M2-RT)
Magnifying glass
Hover image to zoom
$163.75 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
2" 009

Description

–
Includes: two check assembly O-rings, two disc assemblies, one cover O-ring, one RV diaphragm, one RV seat O-ring, one sensing passage O-ring, one diaphragm plate O-ring, one RV lower stem O-ring, one RV upper stem O-ring, one RV disc assembly and one bleed screw O-ring.

Specs

–
Application:

Replacement Part

Used With:

2" 009

Product Type:

Rubber Repair Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Total Repair Kit for Watts 2" 009/LF009 (RK 009M2-T)
SKU: 0887795
Watts

Product Reviews

4.73 out of 11 reviews
100% would recommend this product
4.73
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I should use this place product and other products.

Every thing is good about this product, it does what is suppose to do, I would buy this product again if I have too, hope not very often.
VS

Most Liked Negative Review

This is pricey for plastic, but works.

Why does Watts charge so much for their kits? This kit is one of the more reasonable kits, but at this price it should include the stem and spring. PexSupply did a great job of getting the kit to me fast. If I just rated PexSupply, the rating would be a 5.
Showing 1-10 of 11 reviews

Just what I required

Lots to choose from and we chose the correct one.
rolls
West Yarmouth, MA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This kit was very complete, had some o rings left over so maybe its for more than one size?? no leaks after this.
T
Monterey CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Best price, fast delivery. SupplyHouse is my go-to for backflow repair parts
ABC Testing
San Rafael
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked as expected

broken button washer was all i needed but this should take care of everything for a while.
DIY
Austin TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect fit

Product was an exact fit.
Pk
Joliet IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Repair kit worked perfectly

And easy to I stall even for a novice.
Otto
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I should use this place product and other products.

Every thing is good about this product, it does what is suppose to do, I would buy this product again if I have too, hope not very often.
Juan
Woodstock IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and price

Arrived very fast and below average market price
Ik
Palatine IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cheapest Price online

Cheapest Price online no need to search work good so far
TV
San Diego
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what it says.

Easy fix for leaky back flow preventer. Fast turn around time from ordering to receiving product.
Kirk the Plumber
South Dakota
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy